Applied Product Catalog 2016 2017 Page 10 Applied Product Catalog 2016/2017

10 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lc Hand, Power & Analytical Tools 12 Point Combination Wrench Set Features: manufactured steel conventional wrenches increased strength better seating and tighter grip Finish: Satin Finish Package Type: Denim Tool Roll Order No. Mfr. No. No. of Pieces Includes Net Price MA105419056 751 10 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm $132.18 MA111204101 711 11 181.85 MA110973984 715 15 288.73 MA111204100 752 15 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm 191.61 Finish: Full Polish Package Type: Denim Tool Roll Order No. Mfr. No. No. of Pieces Includes Net Price MA111204097 907 7 $88.29 MA105429374 911 11 189.64 MA111204070 950 11 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm 145.22 MA111204196 915 15 302.45 Combination Ratcheting Wrench Features: standard box end wrenches 25% more torque Finish: Full Polish No. of Points: 12 Inch Order No. Mfr. No. Opening (in) Overall Length (in) Net Price MA102102514 9008 1/4 4.920 $12.21 MA102101519 9010D 5/16 5.500 12.21 MA102100413 9011D 11/32 5.880 12.21 MA102146015 9012D 3/8 6.250 13.16 MA102143362 9014 7/16 6.508 14.02 MA102101157 9016D 1/2 7.000 15.94 MA102101840 9018D 9/16 7.050 16.91 MA102101839 9020 5/8 8.200 18.73 MA102101838 9022 11/16 8.870 19.71 MA102140379 9024 3/4 9.764 21.60 MA102100409 9026D 13/16 11.470 26.70 MA102101518 9028D 7/8 11.470 26.70 MA102101687 9030 15/16 13.110 29.00 MA102102513 9032 1 13.110 29.01 MA102117738 9034 1 1/16 14.140 34.50 MA102142634 9036 1 1/8 15.846 34.50 MA102141272 9038D 1 1/4 16.764 41.56 MA101493842 9060D 1 5/16 18.110 44.40 MA101497825 9062D 1 3/8 18.110 44.40 MA101486450 9040 1 7/16 19.685 63.38 MA101486449 9042 1 1/2 19.685 63.38 MA101493841 9044 1 9/16 22.638 75.39 MA101493061 9046D 1 5/8 22.638 75.39 MA101487459 9048 1 11/16 24.213 90.05 MA101486374 9050D 1 3/4 24.213 90.05 MA101487460 9052D 1 13/16 25.394 107.59 MA101496490 9054D 1 7/8 25.394 107.59 MA101493843 9056D 2 25.787 127.93 Metric Order No. Mfr. No. Opening (mm) Overall Length (in) Net Price MA102103777 9106 6 4.920 $12.21 MA102141271 9107 7 5.236 13.22 MA102140374 9108D 8 5.050 12.21 MA102102127 9109 9 5.880 12.21 MA102103776 9110D 10 6.250 13.16 MA102141270 9111 11 6.500 14.02 MA102101837 9112 12 6.750 15.03 MA102101517 9113D 13 7.000 15.94 MA102140373 9114D 14 7.050 16.91 MA102141155 9115D 15 7.850 17.77 MA102101686 9116D 16 8.200 18.73 MA102102511 9117D 17 8.870 19.71 MA102102512 9118D 18 9.310 21.60 MA102117737 9119 19 9.760 21.60 MA102140372 9120 20 11.470 26.70 MA102141154 9121 21 11.470 26.70 MA102140371 9122 22 11.470 26.70 MA102103775 9124 24 13.110 29.01 MA102102126 9125D 25 13.110 29.01 MA102101836 9127D 27 14.140 34.50 MA102141153 9130D 30 15.840 37.77 MA102101685 9132 32 16.760 41.56 MA102102125 9134D 34 18.110 45.49 MA101495013 9136 36 19.680 63.38 MA101493062 9141D 41 22.638 75.39 MA101493844 9146D 46 25.394 107.59 MA101485973 9150 50 25.787 127.93 Combination Ratcheting Wrench Set Features: Set contents for 9317: Set contents for 9312: Order No. Mfr. No. No. of Pieces Net Price MA102143359 9317 7 $71.02 MA102101835 9312 13 198.91 7 Piece Metric Combination Ratcheting Wrench Set Features: wrenches ratchet will not fit Includes: 18 mm Order No. Mfr. No. Net Price MA102145600 9417 $71.02 13 Piece Inch XL Combination Ratcheting Wrench Set Features: more leverage and torque wrenches provides stronger grip on fasteners, reduces fastener rounding and delivers up to 25% more torque Includes: Order No. Mfr. No. No. of Pieces Net Price MA102103761 85199 13 $245.52 Finish: Full Polish No. of Points: 12

Previous Page
Next Page