Applied Product Catalog 2016 2017 Page 100 Applied Product Catalog 2016/2017

100 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Safety Products KleenGuard* A40 Liquid & Particle Protection Coveralls Features: barrier, lower in lint than TYVEK Applications: Color: White Material: Breathable Microporous Film Laminate Pkg. Qty.: 25 Compliances: Size Hooded Zipper Front Elastic Wrists, Ankles & Across the Back Shell Zipper Front Open Wrists & Ankles Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Medium MA111152902 44322 $120.51 MA102080391 44302 $102.08 Large MA111152901 44323 120.51 MA102079452 44303 102.08 X-Large MA111152924 44324 120.51 MA102081588 44304 102.08 2X-Large MA111152926 44325 120.51 MA102108753 44305 102.08 3X-Large MA111152909 44326 128.17 MA102082584 44306 108.29 *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates. KleenGuard* A70 Chemical Spray Protection Coveralls Features: longer body Applications: Color: Yellow Material: Polyethylene Film Coated Spunbond Polypropylene Pkg. Qty.: 12 Size Hooded Zipper Front, Storm Flap Elastic Wrists, Ankles & Hood Order No. Mfr. No. Net Price Large MA111152625 09813 $120.77 X-Large MA111152633 09814 120.77 2X-Large MA111152642 09815 127.18 3X-Large MA111152631 09816 135.09 *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates. Insect Repellent Repels biting insects up to twice as long as common consumer insect repellents. Protects outdoor workers by reducing risk of Lyme disease from ticks when sprayed on exposed skin and clothing. Features: ) right on the can Air Resource Board Transport Commission Michigan Air Directors Consortium substances in electrical and electronic equipment Applications: I Order No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price MA101849929 14011 8 6 Aerosol $12.04 SP 856 Insect Repellent II Features: stable flies and fleas Applications: Compliances: I Order No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price MA101539758 S00856000 8 6 Aerosol $7.86 Men's Flame-Resistant Force Cotton Long Sleeve T-Shirt Features: flame-resistant jersey knit t-shirt fights odors and FastDry technology wicks away sweat for comfort convenient left chest pocket and side seamed construction that minimizes twisting sewn on pocket Color: Dark Navy Material: 100% Cotton Jersey Compliances: and is UL Classified to NFPA 2112 Order No. Mfr. No. Size Net Price MA110884608 100235-410-M-REG Medium $62.58 MA110884607 100235-410-L-REG Large 62.58 MA110884610 100235-410-XL-REG X-Large 62.58 MA110884604 100235-410-2XL-REG 2X-Large 62.58

Previous Page
Next Page