Applied Product Catalog 2016 2017 Page 101 Applied Product Catalog 2016/2017

101 Safety Products Industrial Supplies and Expertise Flame-Resistant Twill Shirt With Pocket Flap Features: Color: Khaki Material: Twill Closure Type: Button Order No. Mfr. No. Size Net Price MA110900818 FRS160-KHI-REG-MED Medium $66.01 MA110900817 FRS160-KHI-REG-LRG Large 66.01 MA110900820 FRS160-KHI-REG-XLG X-Large 66.01 MA110900821 FRS160-KHI-REG-XXL 2X-Large 66.01 Flame-Resistant Heavyweight Hooded Sweatshirt Features: (58% cotton/35% modacrylic/7% polyester blend) durable water-repellent finish waistband Color: Dark Navy Material: Acrylic Fabric, Cotton Order No. Mfr. No. Size Net Price MA110900205 FRK006-DNY-REG-MED Medium $138.44 MA110900204 FRK006-DNY-REG-LRG Large 138.44 MA110900207 FRK006-DNY-REG-XLG X-Large 138.44 MA110900208 FRK006-DNY-REG-XXL 2X-Large 138.44 Flame-Resistant Duck Active Jacket - Quilt Lined Features: hook-and-loop closures rib-knit cuffs and waistband Color: Brown Material: 100% FR Cotton, Duck Closure Type: Brass Zipper Order No. Mfr. No. Size Net Price MA111025631 101621-211-REG-M Medium $208.89 MA111025632 101621-211-REG-L Large 208.89 MA111025633 101621-211-REG-XL X-Large 208.89 MA111025634 101621-211-REG-2XL 2X-Large 208.89 Flame-Resistant Denim Dungaree Features: Color: Denim Blue Material: Denim Compliances: of NFPA 70E standards and is UL classified to NFPA 2112 Order No. Mfr. No. Waist Size (in) Length (in) Net Price MA110899384 FRB13-DNM-32-32 32 $74.74 MA110899399 FRB13-DNM-34-30 34 30 74.74 MA110899401 FRB13-DNM-34-32 34 32 74.74 MA110899403 FRB13-DNM-34-34 34 74.74 MA110899414 FRB13-DNM-36-32 36 32 74.74 MA110899416 FRB13-DNM-36-34 36 34 74.74 Flame-Resistant Duck Bib Overall - Quilt Lined Features: flame-resistant center-release buckle zipper tape Color: Brown Material: 100% FR Cotton, Duck Order No. Mfr. No. Size (in) Net Price MA111025856 101626-211-30-34 30 X 34 $243.92 MA111025857 101626-211-30-36 30 X 36 243.92 MA111025868 101626-211-32-32 32 X 32 243.92 MA111025869 101626-211-32-34 32 X 34 243.92 MA111025881 101626-211-34-34 34 X 34 243.92 MA111025882 101626-211-34-36 34 X 36 243.92 Compliances: requirements of NFPA 70E and is UL classified to NFPA 2112 Compliances: and is UL classified to NFPA 2112 Compliances: UL classified to NFPA 2112 Looking for a specific part or manufacturer? Reference the Index located in the back of the catalog! Don't Forget...

Previous Page
Next Page