Applied Product Catalog 2016 2017 Page 102 Applied Product Catalog 2016/2017

102 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Safety Products Color: Yellow Material: PVC Bib Style Trousers Order No. Mfr. No. Size Net Price MA110880140 35BTL Large $23.66 MA110880141 35BTXL X-Large 23.66 MA110880142 35BT2XL 2X-Large 23.66 MA110880143 35BT3XL 3X-Large 25.91 Flex Arc Series Suit The Neese Flex Arc products are made from a unique polyurethane on a weft knitted fire-resistant treated cotton and designed especially for utility workers exposed to electrical arc hazard. The Flex Arc material is flexible and pliable, allowing for ease of movement for workers in harsh environments for long periods of time. Color: Yellow Material: Polyurethane Compliances: (Class 3 and E) Jacket Order No. Mfr. No. Size Net Price MA110880250 217AJLG Large $175.31 MA110880251 217AJXL X-Large 175.31 MA110880252 217AJ2XL 2X-Large 175.31 MA110880253 217AJ3XL 3X-Large 192.83 Color: Yellow Material: Polyurethane Bib Style Trousers Order No. Mfr. No. Size Net Price MA110880259 217BTLG Large $133.61 MA110880260 217BTXL X-Large 133.61 MA110880261 217BT2XL 2X-Large 133.61 MA110880262 217BT3XL 3X-Large 146.31 Chill-Its 6609 Terry Sweatband Features: Material: 100% Cotton Order No. Mfr. No. Color Net Price MA101576421 12440 Gray $2.98 Chill-Its 6602 Cooling Towel Features: without feeling heavy than ambient air Color: Blue Material: PVA Order No. Mfr. No. Net Price MA101576540 12420 $7.94 Universal 35 Suit N-Ferno Hand & Foot Warming Packs Features: Hand Warmers Foot Warmers Order No. Mfr. No. Type Warmth Time (h) Height (in) Width (in) Net Price MA101609343 16990 Hand Warmer 8 1/8 4 1/2 $1.81 MA104757253 16992 Foot Warmer 5 2.40 The go-to suit when you need it all. That's why we call it the Universal. The nylon/PVC material offers tough, lightweight protection that will not crack or peel in temperatures resistance. The material is also flame resistant and meets NFPA-701, ASTM D6413 standards and ASTM F903 for liquid penetration. The Universal 35 series garment features strong double-stitched and tape-sealed seams for maximum protection when and where you really need it. The 35 is also available in the Hydro-Tec series for water blasting, mining, construction and oil/gas applications. Color: Yellow Material: PVC Jacket Order No. Mfr. No. Size Net Price MA110880150 35SCL Large $35.08 MA110880151 35SCXL X-Large 35.08 MA110880152 35SC2XL 2X-Large 35.08 MA110880153 35SC3XL 3X-Large 38.43

Previous Page
Next Page