Applied Product Catalog 2016 2017 Page 103 Applied Product Catalog 2016/2017

103 Safety Products Industrial Supplies and Expertise Chill-Its 6821 Balaclava Features: in extreme conditions Applications: Color: Black Material: Polyester Order No. Mfr. No. Net Price MA101614639 16821 $5.76 Gatorade Instant Powder Features: rapid rehydration of dehydration performance performance during prolonged activities Flavor Package Yield: 2 1/2 gal 32 per Case Order No. Mfr. No. Net Price Fruit Punch MA102075937 308-33691 $6.92 Lemon-Lime MA101574379 308-03969 6.92 Orange MA101574380 308-03970 6.92 Variety pack, Lemon-Lime, Fruit Punch, Riptide Rush , Orange MA101523412 308-03944 6.92 10 Person First Aid Kit This 63-piece first aid kit is ideal for contractors, vehicles or small companies with less than 10 employees. It meets Federal OSHA requirements 1910.151b (state requirements may vary). Sturdy and convenient, the 10-unit plastic case contains the first aid essentials to prepare you for work-related accidents. The partitioned, water-resistant plastic case is wall mountable yet has a handle for easy carrying. Order No. Mfr. No. Height (in) Length (in) Width (in) Case Material Net Price MA111113704 222-U 2 1/2 9 8 3/8 Plastic $18.37 This 64-piece, 10-unit ANSI-compliant first aid kit holds all 10 ANSI required items in a sturdy metal case with gasket. Meets ANSI/ISEA Z308.1-2009 requirements. Order No. Mfr. No. Height (in) Length (in) Width (in) Case Material Net Price MA111113719 240-AN 2 3/8 7 1/2 4 1/2 Metal $32.10 Standard First Aid Cabinet Food Service Industry Cabinet This food service kit is ideal for restaurants, delis or any food service establishment. The swing out door and easy-to-carry handle add extra convenience. This unique cabinet design eliminates disorganized and missing supplies. Clearly labeled compartments create a cabinet that is easy to use and restock. With the expansion pocket, you can customize your cabinet to meet your specific needs. Order No. Mfr. No. Height (in) Length (in) Width (in) Case Material Net Price MA111113687 1300-FAE-0103 a 4 3/4 15 1/2 13 1/4 Plastic $105.07 MA111113688 1301-FAE-0103 4 3/4 15 1/2 13 1/4 Plastic 105.07 Standard Business Cabinet This general business kit is ideal for businesses, offices and work sites. The swing out door and easy-to-carry handle add extra convenience. This unique cabinet design eliminates disorganized and missing supplies. Clearly labeled compartments create a cabinet that is easy to use and restock. With the expansion pocket, you can customize your cabinet to meet your specific needs. Order No. Mfr. No. Height (in) Length (in) Width (in) Case Material Net Price MA111113608 1000-FAE-0103 a 4 3/4 15 1/2 13 1/4 Plastic $100.59 MA111113610 1001-FAE-0103 4 3/4 15 1/2 13 1/4 Plastic 100.59 a Pain relievers included. ProLine Multi-Purpose Dry Chemical Fire Extinguisher - ABC Type Features: is charged and ready to use required to operate extinguisher approved wall hanger mounting bracket (not included) Operating Temperature Range: Operating Distance (ft) Operating Time (sec) Capacity Wt. (lb) Order No. Mfr. No. Width (in) Dia. (in) Height (in) Wt. (lb) Net Price 6 10 2.6 MA101532803 408-466227 a,b 5.30 3.30 15.00 4 $48.81 18 15 5.0 MA101586062 408-466112 c 7.80 4.50 16.00 9 57.00 MA101528715 408-466112-01 c,f 7.80 4.50 16.00 9 69.31 20 12 18.0 MA101582307 408-466206 d 8.30 7.00 21.60 30 155.46 21 10.0 MA101532802 408-466204 e 8.22 5.12 21.18 20 83.07 a UL listed and rated 1-A, 10-B:C. b USCG, DOT approved. c UL listed and rated 3-A, 40-B:C. d UL listed and rated 6-A, 80-B:C. e UL listed and rated 4-A, 60-B:C. f Comes w/ vehicle bracket.

Previous Page
Next Page