Applied Product Catalog 2016 2017 Page 104 Applied Product Catalog 2016/2017

104 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Safety Products #1500 Combination Padlock Features: Shackle Length: 3/4 in Shackle Width: 13/16 in Shackle Dia.: 9/32 in Body Width: 1 7/8 in Order No. Mfr. No. Net Price MA102146566 1500 $7.22 Economy Brass Series Padlock Features: sawing and filing extra resistance to the elements prevent picking Shackle Length: 13/16 in Shackle Width: 13/16 in Shackle Dia.: 1/4 in Body Width: 1 1/2 in Lock Type: Keyed Different Order No. Mfr. No. Net Price MA102129851 4140 $5.03 Safety Lockout Padlock Features: bright directive available key changes Shackle Width: 1 1/2 in Shackle Dia.: 1/4 in Body Width: 1 1/2 in Lock Type: Keyed Different Order No. Mfr. No. Shackle Length (in) Net Price MA111158651 S6835RED 1 $12.63 MA111158652 S6835LFRED 1 1/2 14.53 MA111166893 S6835LTRED 3 14.80 #7 Padlock Features: Shackle Width: 1/2 in Shackle Dia.: 3/16 in Body Width: 1 1/8 in Order No. Mfr. No. Shackle Length (in) Lock Type Net Price MA102143822 7KA 9/16 Keyed Alike $9.03 MA102050710 7KALF 1 1/2 Keyed Alike 10.54 MA101515335 7LF 1 1/2 Keyed Different 9.51 MA102180641 7LJ 2 1/2 Keyed Different 9.92 Safety Lockout Features: Order No. Mfr. No. Jaw Dia. (in) Net Price MA102159988 420 1 $6.03 MA102156328 421 1 1/2 6.97 Zenex Light Weight Padlock Features: body unlocked Shackle Width: 25/32 in Shackle Dia.: 1/4 in Body Width: 1 1/2 in Body Height: 1 3/4 in Lock Type: Keyed Different Order No. Mfr. No. Shackle Length (in) Net Price MA101842996 410RED 1 1/2 $13.92 MA101892870 410LTRED 3 16.07 Want to view the catalog online? Go to http://catalog.applied.com! Don't Forget...

Previous Page
Next Page