Applied Product Catalog 2016 2017 Page 106 Applied Product Catalog 2016/2017

106 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Safety Products Safety Series Rotating Gate Valve Lockout Features: thermoplastic bodies withstand chemicals Material: Dielectric Xenoy No. of Pieces: 5 Color: Red Includes: Order No. Mfr. No. Net Price MA101938876 485 $148.74 Safety Series "DO NOT OPERATE" I.D. Tag Features: (meets OSHA requirement) expected completion Height: 5 3/4 in Width: 3 1/8 in Material: Polyester Laminate Order No. Mfr. No. Language Net Price MA101964882 497A English $16.12 MA103662033 497AX English/Spanish 16.12 Safety Series Personal Lockout Pack Easy-to-carry, zippered pouch holds a worker's personal padlocks and other small lockout devices. Electrical lockout focus. Features: lockout essentials Set Contents for 1456E410 Desc. Qty. Padlocks 410RED 3 7C5RED Circuit Breaker 1 Hasp 420 1 Circuit Breaker Lockouts 493 2 pc. 495 1 pc. Tags 497A (12/pack) 1 Color Code: Red Lock Type: Keyed Different Order No. Mfr. No. Net Price MA101995760 1456E410 $88.77 Safety Series Personal Lockout Kit Safety lockout carrying case keeps important lockout devices and padlocks together. Features: added worker convenience Xenoy lock bodies are not left unlocked Color: Red Lock Type: Keyed Alike Set Contents for 1457VE3KA Desc. Qty. Padlocks 410RED 3 7C5RED Circuit Breaker 1 Hasps 420 1 427 Snap-On 1 Cable Lockout 8611 Adjustable 1 Gate Valve Covers 480 1 481 1 482 1 Order No. Mfr. No. Net Price MA101996071 1457VE3KA $277.49 Drum Cover Provides an inexpensive way to convert open 55-gallon steel drums into fire-safe receptacles for combustible trash. Features: emissions Material: Steel Compliances: Self-Latching Safety Drum Cover Order No. Mfr. No. Use With Net Price MA101399306 26753 55 gal Drums $354.36 Desc. Qty. Ball Valve Covers 476 1 477 1 Circuit Breaker Lockouts 492 1 493 2 494 1 495 1 Tags 497A (12/pack) 1 Yellow Caution Barricade Tape Features: Order No. Mfr. No. Color Length (ft) Width (in) Net Price MA111944689 71-1001 Yellow 1,000 3 $9.83

Previous Page
Next Page