Applied Product Catalog 2016 2017 Page 110 Applied Product Catalog 2016/2017

110 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Safety Products Comfort-King Supreme Anti-Fatigue Matting Features: offers optimal cushion and resilience for proper fatigue relief and increased productivity sponge combines softness, resilience and durability for exceptional relief Material: Zedlan Thickness: 1/2 in Border Color: None Color: Black Order No. Mfr. No. Width (ft) Length (ft) Net Price MA103485593 K4 0023BK 2 3 $41.94 MA103513476 K4 0035BK 3 5 101.56 MA102397143 K4 0312BK 3 12 237.02 Responder Oil-Only Pads & Rolls Features: while only absorbing oils and other hydrocarbons of liquid fast Material: Polypropylene * Type Material Wt. Length Width (in) Absorption per Pad/Roll Pkg. Qty. Order No. Mfr. No. Net Price Responder Pad Single 19 in 15 22.85 oz 200 Pieces MA110867520 WP200S* $46.45 Medium 19 in 15 34.18 oz 100 Pieces MA110867518 WP100M* 36.82 Heavy 19 in 15 42.75 oz 100 Pieces MA110867517 WP100H* 44.78 Responder Roll Medium 150 ft 30 50.70 gal 1 Package MA110867550 WR150M 67.09 Heavy 150 ft 30 63.40 gal 1 Package MA110867549 WR150H 82.70 Smart Pads & Rolls Ideal in low traffic areas, underneath hoses and next to leaky equipment. Features: Applications: Material: Melt-Blown Polypropylene * Type Material Wt. Order No. Mfr. No. Length Width (in) Pkg. Qty. Net Price Pad Light MA101625653 L90851* 19 in 15 200 $66.79 Medium MA101896381 L90904* 19 in 15 100 47.71 Heavy MA101849716 L90850* 19 in 15 100 62.01 Roll Medium MA101850750 L90781 150 ft 30 1 77.38 Universal Defender Pads & Rolls Features: Material: Polypropylene Color: Gray * Type Material Wt. Length Width (in) Absorption per Pad/Roll Pkg. Qty. Order No. Mfr. No. Net Price Defender Pad Single 19 in 15 19.90 oz 200 Pieces MA110867266 GPB200S* $53.66 Medium 19 in 15 31.62 oz 100 Pieces MA110867264 GPB100M* 40.82 Heavy 19 in 15 37.25 oz 100 Pieces MA110867263 GPB100H* 50.36 Defender Roll Medium 150 ft 30 46.10 gal 1 Package MA110867287 GRB150M 74.94 Heavy 150 ft 30 55.20 gal 1 Package MA110867286 GRB150H 93.25

Previous Page
Next Page