Applied Product Catalog 2016 2017 Page 122 Applied Product Catalog 2016/2017

122 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment Features: Compliances: Order No. Mfr. No. Size Container Net Price MA102070918 L0066-001 14 oz Can $10.41 MA102068705 L0066-006 1 gal Jug 51.58 Series 630-AA Lithium-type, multi-purpose grease reduces the need to carry large grease inventories. Features: Compliances: Order No. Mfr. No. Size Container Net Price MA101542390 L0067-092* 10 oz Tube $8.45 MA102068693 L0067-001 14 oz Can 10.41 MA102070941 L0067-006 6 lb Can 51.58 MA102072855 L0067-035 35 lb Pail 186.51 MA102221383 L0067-039 120 lb Keg 602.81 Multi-Purpose Grease Specifications Lubriplate Grease Products Model No. Type NLGI Grade Oil Vis Sus @ 100 F Worked Penetration @ 77 F Cold Test F Applications 1241 Lithium Polymer 1 1250 310/340 5 Centralized systems, construction, mining and industrial equipment 1242 Lithium Polymer 2 1250 265/295 15 Heavy-duty construction equipment, front end loaders, etc. 1444 Alum. Complex 2 3300 265/295 10 Heavy-duty construction, mining equipment, adverse conditions 1552 Lithium Complex 2 1100 265/295 0 Industrial, construction or mining equipment, adverse conditions 3000 Moly-Lithium 2 1250 265/295 0 Heavy-duty, moly type grease construction equipment 5555 Anhydrous Calcium 000 90 Semi-Fluid -60 Automatic lube systems, light oil, central systems in cold temps 1200-2 Lithium 2 950 265/295 -25 General-purpose industrial and automotive grease 130-AA Calcium 1 750 310/340 1 Plain bearings, chassis lube 3000-W Moly-Lithium 2 1250 310/340 -30 Heavy-duty equipment, chassis, cold weather conditions 630-2 Lithium 2 750 265/295 0 Multi-purpose, general greasing, bearings 630-A Lithium 2 750 235/260 10 Cup type lube, water pumps 630-AA Lithium 1 750 310/340 0 Automatic dispensers, centralized systems, large lines 630-AAA Lithium 0 800 355/385 -10 Centralized greasing systems 730-1 Aluminum 1 800 310/340 -10 Industrial/construction equipment, adverse conditions 730-2 Aluminum 2 800 265/295 -10 Industrial/construction equipment, adverse conditions 930-2 Bentone 2 750 265/295 10 Multi-purpose, high temperatures 930-A Bentone 3 750 235/260 20 High temperature, grease cups 930-AA Bentone 1 750 310/340 0 High temperature, automatic dispensers 930-AAA Bentone 0 800 355/385 -10 High temperature, centralized systems, enclosed gears, no seals Aero Lithium 1 100 310/340 -60 Cold temperatures, trailer landing gears, garage door mechanisms Brick Grease Sodium 6 300 50/80 Unworked 0 Open slot, open well bearings X-357 Lithium 1 - 310-340 -30 Aerosol - moly EMB Lithium Polymer 2 290 265-295 -20 Electric motor bearings, fans, air handlers Gear Shield Heavy Lithium 2 2000 265/295 10 Open gears, normal conditions Gear Shield Extra Heavy Lithium 3 2000 235/260 20 Open gears, adverse conditions, quarries, mines GR-132 Lithium 1 200 310-340 -40 Portable tool gear cases, high speed bearings High Temp Bentone 2 2600 265/295 10 * I Series 1200-2 Features: Compliances: Order No. Mfr. No. Size Container Net Price MA102070920 L0102-001 14 oz Can $11.76 MA102070946 L0102-098* 14.5 oz Cartridge 7.39 MA102060061 L0102-035 35 lb Pail 221.72 MA102213663 L0102-039 120 lb Keg 721.84 MA102071628 L0102-040 55 gal Drum 2,424.82 Series 1444 A tacky, aluminum complex type grease. Features: Compliances: Order No. Mfr. No. Size (oz) Container Net Price MA102069727 L0227-098* 14.5 Cartridge $8.45 Series 1552 Lithium complex, multi-purpose lubricant for higher temperatures than traditional lithium greases. Features: temperatures Order No. Mfr. No. Size Container Net Price MA102073897 L0166-098* 14.5 oz Cartridge $8.04 MA102075597 L0166-039 120 lb Keg 828.97 Series 630-2 Lithium-type, multi-purpose grease reduces the need to carry large grease inventories. Features: Compliances: Order No. Mfr. No. Size Container Net Price MA102059507 L0072-001 14 oz Can $10.41 MA102211139 L0072-098* 14.5 oz Cartridge 6.78 MA102069955 L0072-006 6 lb Can 51.58 MA102218320 L0072-039 120 lb Keg 602.81 MA102059665 L0072-040 55 gal Drum 1,918.40 Series 630-A Lithium-type, multi-purpose grease reduces the need to carry large grease inventories. Continued on next page.

Previous Page
Next Page