Applied Product Catalog 2016 2017 Page 123 Applied Product Catalog 2016/2017

123 Lubrication Products & Equipment Industrial Supplies and Expertise Series 630-AAA Lithium-type, multi-purpose grease reduces the need to carry large grease inventories. Features: Compliances: Order No. Mfr. No. Size(lb) Container Net Price MA102069642 L0068-035 35 Pail $186.51 MA102069934 L0068-039 120 Keg 577.70 Series EMB Developed for the lubrication of electric motor bearings, fans and other high speed, grease-type ball and roller bearings. Features: Compliances: Order No. Mfr. No. Size Container Net Price MA102075578 L0148-098* 14.5 oz Cartridge $7.39 MA102059960 L0148-035 35 lb Pail 221.72 Premium All-Purpose Industrial Grease Lithium-complex, thickened grease designed for a variety of light- to medium-duty industrial applications that operate at higher-than-average temperatures and loads. Features: Applications: Compliances: rating for the most stringent operating conditions Color: Amber Flash Point: Dropping Point: Temperature Range: NLGI No. 2 Order No. Mfr. No. Size Container Net Price MA101193401 GR217C 14 oz Cartridge $6.31 MA101193405 GR217T 1 lb Tub 6.63 MA101193404 GR217P 35 lb Pail 160.36 Also available in 16 gallon and 55 gallon plastic-lined drums. Please call your local service center. Multi-Purpose Grease * I Synthetic Industrial Grease Features: Applications: Color: Red Flash Point: Temperature Range: NLGI No. 1.5 Order No. Mfr. No. Size (oz) Container Net Price MA101193423 GR232C 14 Cartridge $18.05 Lubrication Selection Guide Timken Grease Selection Flowchart - Environment Timken Grease Selection Flowchart - Application Extreme Heat Heavy Loads High Sliding Wear Dirty Environments Slow Speeds Shock Loading Corrosive Media Extreme Heat Heavy Loads Slow to Moderate Speeds Wet Conditions High Wear Moderate Loads Moderate Speeds Moderate Temperatures High Speeds Light Loads Moderate Temperatures Moderate Water Wet Conditions Corrosive Conditions Quiet Environments Moderate to High Speeds Light Loads Moderate Temperatures Timken Construction and Off-Highway Grease Timken Mill Grease Timken Premium All Purpose Industrial Grease Timken Electric Motor Ball Bearing Grease Timken Ball Bearing Pillow Block Grease Agriculture/Mining Construction/Off Road Cement Plants Earth Moving Equipment Fleet Equipment Heavy Industry Rock Quarry Pivot Pins/Splined Shafts Aluminum Mills Paper Mills Steel Mills Power Generation Offshore Rigs Agriculture Auto Wheel Bearings Truck Wheel Bearings Heavy Duty Industrial Bushings/Ball Joints Alternators Generators Electric Motors Fans/Pumps Lightly Loaded Pillow Blocks Idler Pulleys Chemical Manufacture Noise Sensitive Applications Oven Conveyers Continued from previous page. All Purpose Industrial & Automotive Grease This premium quality, general-purpose grease is suitable for a wide range of industrial applications. It is extremely thermally stable within its operating temperature range. Features: inhibiting properties Applications: NLGI No. 2 Temperature Range: Color: Red Brown Order No. Mfr. No. Size Container Net Price MA100729408 LGMT2/0.4 14 oz Cartridge $9.02 MA100729424 LGMT2/18 40 lb Pail 181.57 MA100729425 LGMT2/50 110 lb Keg 466.87 NLGI No. 3 Temperature Range: Color: Amber Order No. Mfr. No. Size Container Net Price MA100729409 LGMT3/0.4 14 oz Cartridge $9.02 MA100729418 LGMT3/1 2.2 lb Tub 15.39

Previous Page
Next Page