Applied Product Catalog 2016 2017 Page 125 Applied Product Catalog 2016/2017

125 Lubrication Products & Equipment Industrial Supplies and Expertise Food Machinery Grease Specifications Series No. NLGI Grade Work Penetration @ 77 F Oil Vis SUS @ 100 F ASTM Drop Pt F Cold Test F FGL-0 0 355/385 550 435 0 FGL-00 00 400/430 550 410 -5 FGL-1 1 310/340 550 460 0 FGL-2 2 265/295 850 515 10 FGL-CC 0/00 370/410 550 450 0 FML-1 1 310/340 750 285 0 FML-2 2 265/290 750 285 0 Pure Tac 2 265/295 6500 520 25 SFL-1 1 310/340 200 450 -60 SFL-2 2 265/295 1070 500 -25 FRIENDLY * I Series FGL-0 Features: Compliances: demands for replacing H2 greases Order No. Mfr. No. Size Container Net Price MA102070020 L0230-001 14 oz Can $12.50 MA102074243 L0230-035 35 lb Pail 273.04 MA102075630 L0230-039* 120 lb Keg 873.62 Series FGL-00 Features: Compliances: demands for replacing H2 greases Order No. Mfr. No. Size Container Net Price MA102070379 L0226-035 5 gal Pail $273.04 MA102070605 L0226-039* 120 lb Keg 873.62 Series FGL-1 Features: Compliances: replacing H2 greases Order No. Mfr. No. Size Container Net Price MA102071567 L0231-063 11 oz Spray $16.26 MA102075613 L0231-098 14.5 oz Cartridge 9.76 MA102117799 L0231-035 5 gal Pail 273.04 MA102071564 L0231-039* 120 lb Keg 873.62 MA102073921 L0231-040 55 gal Drum 2,929.13 Series FGL-2 Features: Compliances: replacing H2 greases Order No. Mfr. No. Size Container Net Price MA102074224 L0232-001 14 oz Can $12.50 MA102088854 L0232-098 14.5 oz Cartridge 9.76 MA102069804 L0232-035 5 gal Pail 273.04 MA102071659 L0232-039* 120 lb Keg 873.62 Series FGL-CC Features: Compliances: for replacing H2 greases Order No. Mfr. No. Size Container Net Price MA102073262 L0229-035 5 gal Pail $273.04 MA102070947 L0229-039* 120 lb Keg 873.62 Series FML-1 Features: Compliances: Order No. Mfr. No. Size (lb) Container Net Price MA102068789 L0144-039* 120 Keg $713.59 Continued on next page.

Previous Page
Next Page