Applied Product Catalog 2016 2017 Page 126 Applied Product Catalog 2016/2017

126 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment Series FML-2 Features: Compliances: FDA 21 CRF 178.3570 Order No. Mfr. No. Size Container Net Price MA102059959 L0145-063 11 oz Spray $15.31 MA102068699 L0145-098 14.5 oz Cartridge 8.17 MA102059511 L0145-035 5 gal Pail 218.76 MA102072860 L0145-039* 120 lb Keg 713.59 Series Pure Tac Features: Compliances: 21 CFR 178.3570 Order No. Mfr. No. Size Container Net Price MA102070603 L0236-098 14.5 oz Cartridge $13.09 MA102072887 L0236-035 5 gal Pail 357.91 MA102069808 L0236-039* 120 lb Keg 1,153.42 Series SFL-1 Features: Compliances: 21 CFR 178.3570 Order No. Mfr. No. Size Container Net Price MA102069667 L0197-098 14.5 oz Cartridge $11.99 MA102069806 L0197-035 35 lb Pail 330.49 Series SFL-2 Features: Compliances: 21 CFR 178.3570 Order No. Mfr. No. Size (oz) Container Net Price MA101718677 L0198-098 14.5 Cartridge $12.83 Nevastane White Food Grade Grease Creamy, off-white grease based on a white oil, a polymer and an aluminum complex thickener. FRIENDLY Applications: Features: Compliances: NLGI No. 2 Order No. Mfr. No. Size (oz) Container Net Price MA101539870 NEVASTANE2PLUSCART 14 Cartridge $9.40 Available in other sizes. Food Machinery Grease FRIENDLY * I Continued from previous page. Vestan HT/AW Clear Grease Vestan HT/AW Clear aluminum complex grease utilizes a mixture of USP white oil and synthetic polymer along with advanced NSF H-1 additive technology to provide superior performance in the most demanding food machinery applications. Vestan HT/AW greases should be considered for use in most plain and anti-friction bearings in food processing machinery and is recommended for use in beverage processing machinery as well as ball valves, pelletizers and ANGELUS seamers and closers. * NLGI No. 0 Order No. Mfr. No. Size (lb) Container Net Price MA110378912 VESTAN35HTAWCL0 35 Pail $164.71 MA110378911 VESTAN120HTAWCL0* 120 Keg 534.46 MA110378913 VESTAN400HTAWCL0* 400 Drum 1,668.58 NLGI No. 1 NLGI No. 2 Order No. Mfr. No. Size Container Net Price MA110378921 VESTAN14OZHTAWCL2 14 oz Cartridge $5.67 MA110378919 VESTAN35HTAWCL2 35 lb Pail 164.71 MA110378918 VESTAN120HTAWCL2* 120 lb Keg 534.46 MA110378920 VESTAN400HTAWCL2* 400 lb Drum 1,668.58 Order No. Mfr. No. Size Container Net Price MA110378915 VESTAN35HTAWCL1 35 lb Pail $164.71 MA110378914 VESTAN120HTAWCL1*, 120 lb Keg 534.46 MA110378916 VESTAN400HTAWCL1* 400 lb Drum 1,668.58

Previous Page
Next Page