Applied Product Catalog 2016 2017 Page 131 Applied Product Catalog 2016/2017

131 Lubrication Products & Equipment Industrial Supplies and Expertise High Temperature Grease * Series High Temp, NLGI No. 2 Features: Compliances: Order No. Mfr. No. Size Container Net Price MA102059672 L0161-001 14 oz Can $11.03 MA102070619 L0161-098 14.5 oz Cartridge 7.39 MA102075580 L0161-035 35 lb Pail 208.70 MA102069708 L0161-039* 120 lb Keg 682.23 Series 930-2, NLGI No. 2 Features: Compliances: Order No. Mfr. No. Size (oz) Container Net Price MA102075573 L0100-098 14.5 Cartridge $7.32 Series 930-AA, NLGI No. 1 Compliances: Order No. Mfr. No. Size Container Net Price MA102069933 L0096-001 14 oz Can $10.90 MA102105080 L0096-098 14.5 oz Cartridge 7.32 MA102071626 L0096-035 35 lb Pail 205.73 MA102059506 L0096-039* 120 lb Keg 668.50 Series 930-AAA, NLGI No. 0 - Auto Lube Systems Compliances: Order No. Mfr. No. Size (lb) Container Net Price MA102071542 L0098-035 35 Pail $205.73 MA102071631 L0098-039* 120 Keg 668.50 Series Synxtreme HD-2, NLGI No. 2 Features: and corrosion prevention washdown procedures at high temperatures Compliances: registered Order No. Mfr. No. Size (oz) Container Net Price MA101938394 L0401-098 14.5 Cartridge $16.36 ThermaPlex Hi-Temp Bearing Grease Hi-Temp remains stable and resists carbonization at high temperatures, reducing risk of bearing failure. Features: Applications: Color: Brown Temperature Range: Dropping Point: 4-Ball Weld Load: > 400 kg NLGI No. 2 Order No. Mfr. No. Size (oz) Container Net Price MA101740505 70214 14.1 Cartridge $12.57 ThermaPlex Hi-Load Bearing Grease Hi-Load is designed to provide long lasting lubrication for heavily loaded bearings or those subjected to shock loading and vibration. Features: Applications: Color: Black Temperature Range: Dropping Point: 4-Ball Weld Load: > 600 kg (1,760 lb) NLGI No. 2 Order No. Mfr. No. Size (oz) Container Net Price MA102164836 70414 14.1 Cartridge $9.11

Previous Page
Next Page