Applied Product Catalog 2016 2017 Page 134 Applied Product Catalog 2016/2017

134 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment BG20 High Performance Synthetic Grease Synthetic grease for lubricating bearings operating under a wide range of conditions. Features: Applications: Color: Beige Temperature Range: NLGI No. 2 Order No. Mfr. No. Size Container Net Price MA101900394 BG20 400G CRT 14.1 oz/400 g Cartridge $37.12 3452 Chemical-Resistant Valve Lubricant Lubricating valves and slow-moving components exposed to harsh chemicals and solvents. Features: Applications: Caution: Color: White Temperature Range: NLGI No. 2 to 3 Order No. Mfr. No. Size Container Net Price MA100872551 3452 57G TUBE 2 oz/57 g Tube $53.27 LU 100 White Lithium Grease Excellent for metal-to-metal applications. Features: Compliances: Flash Point: FRIENDLY I Order No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price MA101704517 S00100000 16 11 Spray, Aerosol $6.13 White Lithium Grease B'laster White Lithium Grease is a low-odor, clean, white grease that lubricates by creating a protective barrier. It protects against moisture and oxidation and is safe for a wide range of applications. It provides low friction lubrication and heavy-duty protection. Features: I Order No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price MA111874905 16-LG 16 11 Aerosol $5.79 White Lithium Grease High purity, high quality NLGI no. 2 white lithium-based aerosol grease that provides superior lubrication and durability in any weather or temperature. Excellent as a break-in lubricant for bearings and for general-purpose lubrication and corrosion protection of machinery, tools and equipment. Features: Applications: corrosion protection for machinery, tools and equipment Caution: extremely flammable special usage warning on the label equipment is energized Compliances: in meat and poultry plants FRIENDLY I Order No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price MA101843263 03080 16 10 Aerosol $11.44 APPLIED IS WORKING FOR YOU! We serve our customer's needs, one part at a time. From big to small, we handle it all. " Customer Sales & Service Representative; Parkersburg, WV Phil Bonner

Previous Page
Next Page