Applied Product Catalog 2016 2017 Page 135 Applied Product Catalog 2016/2017

135 Lubrication Products & Equipment Industrial Supplies and Expertise Super White Multi-Purpose Lithium Grease Features: Applications: parts, chassis points and conveyor bearings found in transportation, construction, industrial and farm applications Compliances: Color: White NLGI No. 2 Order No. Mfr. No. Size (oz) Container Net Price MA101844179 SL3360 10 Tube $7.86 MA101844395 SL3151 14 Can 7.00 MA102218034 SL3150 14 Cartridge 6.36 Lithium General Purpose Grease Features: grease life Applications: bearings Color: Amber NLGI No. 2 Order No. Mfr. No. Size (oz) Container Net Price MA102221524 SL3310 14 Cartridge $6.17 White Lithium Grease with PTFE White Lithium Grease with PTFE is an ultra white, lithium-based, aerosol grease with PTFE additives for superior lubrication. Features: Applications: connections I NLGI No. 2 Order No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price MA102053867 03816 16 10 Aerosol $11.64 HP-2 Poly Grease NLGI No. 2 polyurea-thickened multi-purpose grease. Features: Compliances: Color: Pale Orange Temperature Range: Order No. Mfr. No. Size (oz) Container Net Price MA102070039 L0191-098 14.5 Cartridge $10.05 730 High Performance Grease A multi-purpose, aluminum complex-based grease that has high load-carrying abilities, antiwear protection and high resistance for water and steam. Features: Applications: Compliances: Color: White Temperature Range: NLGI No. 2 Order No. Mfr. No. Size Container Net Price MA102071561 L0085-098 14.5 oz Cartridge $7.88 MA102088837 L0085-035 5 gal Pail 241.21 LB 8213 High Performance Lubricant High performance, synthetic nonflammable grease designed to provide long-lasting lubrication. Features: Applications: Color: White Temperature Range: NLGI No. 2 Order No. Mfr. No. Size (oz) Container Net Price MA100867746 29709 16 Cartridge $302.11 Krytox is a registered trademark of E.I. du Pont de Nemours.

Previous Page
Next Page