Applied Product Catalog 2016 2017 Page 137 Applied Product Catalog 2016/2017

137 Lubrication Products & Equipment Industrial Supplies and Expertise Continued from previous page. Extreme Pressure Grease LTR-2 RED Grease Lubriplate LTR-2 is a RED lithium complex grease that can be used for a variety of industrial, automotive and heavy-duty construction applications. This rugged, extreme pressure lubricant can withstand higher operating temperatures than traditional lithium multi-purpose greases as well as most lithium complex greases. Lubriplate LTR-2 is tacky, adhesive and very water-resistant. The film strength and shear stability of this product are exceptional, resulting in wear reduction and long lubricant life. Applications: Color: Red Temperature Range: Dropping Point: * NLGI No. 2 Order No. Mfr. No. Size Container Net Price MA101698022 L0167-098 14.5 oz Cartridge $6.76 MA101721619 L0167-035 35 lb Pail 188.88 MA101697380 L0167-039* 120 lb Drum 620.53 MA101675516 L0167-040* 420 lb Drum 1,909.67 Sta-Plex Extreme Pressure Premium Red Grease Features: high temperature lubrication Applications: agricultural and construction parts and equipment, especially those exposed to severe operational conditions motors, ball and roller bearings and assembly plants Color: Red Dropping Point: NLGI No. 2 Order No. Mfr. No. Size (oz) Container Net Price MA102045322 SL3190 14 Cartridge $10.77 111 Valve Lubricant & Sealant Heavy consistency, general-purpose o-ring and valve lubrication. 0.2 oz Tube 5.3 oz Tube 14.11 oz Cartridge Features: 450 volts per mil Applications: Compliances: Caution: liquid oxygen Color: Translucent White Temperature Range: NLGI No. 3 to 4 Order No. Mfr. No. Size Container Net Price MA101915583 111CMPD6G PP 0.2 oz/6 g Tube $1.62 MA101928748 111CMPD150G TUBE 5.3 oz/150 g Tube 15.16 MA101951743 111CMPD400G CRT 14.11 oz/400 g Cartridge 37.70 Open Gear Grease For all open gear types. Extra heavy for adverse conditions where gears are exposed to abrasives common in quarries and mines. Low temperature for cold weather. Features: Applications: * I Series Gear Shield Extra Heavy, NLGI No. 3 Order No. Mfr. No. Size (oz) Container Net Price MA102075579 L0152-000 10.5 Cartridge $7.33 MA102069794 L0152-063* ,a 11 Spray 12.90 a Meets USDA H-2. Series 3000-W Features: Order No. Mfr. No. Size (oz) Container Net Price MA102117798 L0107-098 14.5 Cartridge $7.90 Series X-357 Features: Order No. Mfr. No. Size (oz) Container Net Price MA102069661 L0149-063 11 Aerosol $17.24 * Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for more details. Don't Forget... I

Previous Page
Next Page