Applied Product Catalog 2016 2017 Page 138 Applied Product Catalog 2016/2017

138 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment High Vacuum Grease Heavy-consistency, grease-like silicone used for sealing and lubricating vacuum and pressure systems and laboratory equipment. Features: Applications: Compliances: 21 CFR 175.300 specification Caution: oxidative chemicals lubricant Color: Translucent White Temperature Range: NLGI No. 3 to 4 Order No. Mfr. No. Size (oz) Container Net Price MA100872559 HI VAC150G TUBE 5.3 Tube $21.44 55 O-Ring Grease Dynamic lubrication between rubber and metal parts, especially in pneumatic systems. Features: Applications: Caution: Color: White Temperature Range: NLGI No. 2 Order No. Mfr. No. Size Container Net Price MA101930270 55 150G TUBE 5.3 oz/150 g Tube $23.51 Break-In and Cup Grease Compliances: Caution: * I Series 105, NLGI No. 0 Features: Order No. Mfr. No. Size Container Net Price MA102071539 L0034-094 10 oz Tube $6.64 MA102060480 L0034-063* 11 oz Aerosol 12.90 MA102059661 L0034-001 14 oz Can 9.21 MA102069954 L0034-006 6 lb Can 44.98 MA102059662 L0034-035 36 lb Pail 146.28 MA102068691 L0034-039 120 lb Keg 463.44 Series 107, NLGI No. 1 Features: Order No. Mfr. No. Size Container Net Price MA102059951 L0036-001 14 oz Can $9.21 MA102071558 L0036-006 6 lb Can 44.98 MA102070915 L0036-039 120 lb Keg 463.44 Series 130-AA, NLGI No. 1 Features: Order No. Mfr. No. Size Container Net Price MA102060057 L0044-092 10 oz Tube $8.12 MA102059953 L0044-001 14 oz Can 9.60 MA102075589 L0044-006 6 lb Can 47.97 MA102213801 L0044-035 35 lb Pail 165.31 MA102059663 L0044-039 120 lb Keg 536.45 7 Release Compound An excellent release and parting agent for plastic and metal surfaces. Features: Applications: Compliances: 21 CFR 175.300 Caution: chlorine or liquid oxygen Color: Translucent White Temperature Range: NLGI No. 1 Order No. Mfr. No. Size (oz) Container Net Price MA101930272 7CMPD150G TUBE 5.3 Tube $14.15 4 Electrical Insulating Compound Dielectric moisture barrier on electrical equipment. Features: Applications: Compliances: Caution: Color: Translucent White Temperature Range: NLGI No. 2 to 3 Order No. Mfr. No. Size (oz) Container Net Price MA100872523 4CMPD150G TUBE 5.3 Tube $16.38

Previous Page
Next Page