Applied Product Catalog 2016 2017 Page 141 Applied Product Catalog 2016/2017

141 Lubrication Products & Equipment Industrial Supplies and Expertise LB 8070 Heavy-Duty Anti-Seize Features: and other nickel alloys Applications: and service Caution: pure oxygen and/or oxygen-rich systems sealant for chlorine or other strong oxidizing materials Color: Black Temperature Range: Order No. Mfr. No. Size (g) Container Net Price MA100869381 41205 20 Stick $7.73 Copper Based Anti-Seize Lubricant Exclusive formula suspends copper and graphite in a high-quality grease. 37229 51147 Features: the California Air Resource Board Ozone Transport Commission mills, paper plants, marine and foundries Applications: Color: Copper * I Copper Anti-Seize & Lubricating Compound General-purpose, anti-seize lubricant that prevents seizing and galling caused by high temperatures, heavy loads, vibration and corrosion. This unique formula has a smooth texture, fine particle sizing and familiar copper color, making it an excellent choice for closely-fitted parts needing extreme lubrication. Features: non-ferrous metals interrupt current flow product Applications: * I Order No. Mfr. No. Size (oz) Container Net Price MA102223080 SL35901 8 Brush Top Bottle $14.97 MA101851089 14095 a, * 16 Aerosol 28.36 a This product is labeled extremely flammable. Order No. Mfr. No. Size Container Net Price MA100868029 51277 7 g Pouch $2.09 MA100867382 37229 20 g QuickStix 7.56 MA100868000 51001 1 oz Tube 7.08 MA100867447 51144 4 oz Brush Top Can 10.60 MA100867448 51147 8 oz Brush Top Can 16.22 MA100867441 51005 10 oz Brush Top Can 21.39 MA110766987 1786073* 12 oz Aerosol 21.94 MA100868002 51004 13 oz Cartridge 30.16 MA100867443 51007 1 lb Brush Top Can 24.05 MA100867442 51006 1 lb Can 23.21 MA100868003 51008 2.5 lb Can 55.51 MA100868004 51009 8 lb Can 158.91 Nickel Anti-Seize For preventing corrosion, seizing and galling in harsh chemical environments especially on stainless steel. Features: Air Resource Board Transport Commission Applications: Compliances: Color: Silver * I Order No. Mfr. No. Size Container Net Price MA100867509 77124 8 oz Brush Top Can $24.41 MA110826521 1852753* 12 oz Aerosol 24.85 MA100867510 77164 1 lb Brush Top Can 39.74 MA100868011 51102 1 lb Can 36.56 MA100868017 51152 8 lb Can 262.87 Safety Alert... Oil or grease spilled on floors, catwalks, and ladders present dangerous fall and fire hazards! Clean up lubricant spills immediately with wipes and cleaners or use absorbent drying pads or granules.

Previous Page
Next Page