Applied Product Catalog 2016 2017 Page 146 Applied Product Catalog 2016/2017

146 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment Order No. Mfr. No. Size (lb) Container Net Price MA102072858 L0120-013 2 Jug $18.57 Applications: Order No. Mfr. No. Size Container Net Price MA101385575 L0242-013 2 lb Jug $17.63 MA101807091 L0242-007 1 gal Jug 54.09 MA102069803 L0242-035 35 lb Pail 157.63 Applications: Order No. Mfr. No. Size (gal) Container Net Price MA102070598 L0243-007 1 Jug $54.09 MA102071563 L0243-035 5 Pail 157.63 Applications: Order No. Mfr. No. Size Container Net Price MA102071565 L0244-013 2 lb Jug $18.07 MA102072879 L0244-007 1 gal Jug 54.71 MA102069723 L0244-035 5 gal Pail 162.33 MA102071562 L0244-040* 55 gal Drum 1,582.41 Applications: Order No. Mfr. No. Size Container Net Price MA102070023 L0245-013 2 lb Jug $18.07 MA102068707 L0245-007 1 gal Jug 54.71 MA102071002 L0245-035 5 gal Pail 162.33 MA102070945 L0245-040* 55 gal Drum 1,582.41 Compliances: Order No. Mfr. No. Size (gal) Container Net Price MA102071200 L0246-007 1 Jug $54.71 MA102070599 L0246-035 5 Pail 162.33 Applications: Order No. Mfr. No. Size Container Net Price MA102069663 L0247-013 2 lb Jug $18.07 MA102071000 L0247-007 1 gal Jug 54.71 MA102075591 L0247-035 5 gal Pail 162.33 Applications: Order No. Mfr. No. Size Container Net Price MA102071559 L0248-013 2 lb Jug $18.07 MA102069660 L0248-007 1 gal Jug 54.71 MA102071001 L0248-035 5 gal Pail 162.33 Applications: Order No. Mfr. No. Size (lb) Container Net Price MA102143283 L0249-035 35 Pail $162.33 Series APG-250, AGMA No. 8EP For most industrial and automotive gears. Compliances: Applications: Features: Series SPO-222, AGMA No. 2 SPO series of petroleum-based oils is specifically designed for industrial applications. These tacky lubricants will provide antiwear lubrication for high sliding action in worm gears. They are also excellent for bevel, helical and spur gears. SPO Lubes can be used with silver alloy, copper and copper alloy bearings. Excellent for use in high moisture and high temperature applications. Provides performance comparable to synthetic lubricants. Features: Series SPO-233, AGMA No. 3 Features: Series SPO-244, AGMA No. 4 Features: Series SPO-255, AGMA No. 5 Features: Gear Oil * Continued from previous page. Series SPO-266, AGMA No. 6 Features: Applications: Series SPO-277, AGMA No. 7 Features: Series SPO-288, AGMA No. 8 Features: Series SPO-299, AGMA No. 8A Features: Page 145 for Lubriplate oil specifications and interchange recommendations. SEE ALSO...

Previous Page
Next Page