Applied Product Catalog 2016 2017 Page 158 Applied Product Catalog 2016/2017

158 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment Bio-Based Series Hydraulic Oil Lubriplate bio-based green hydraulic fluids are ultimately biodegradable vegetable-based formulas that replace mineral oil-based hydraulic fluids. They are formulated with a zinc-free additive system to perform in hydraulic systems that require Anti-Wear (AW), anti-rust, anti-oxidation, anti-foam and demulsibility properties. For use in hydraulic systems where low toxicity and biodegradability properties are required. They meet ASTM D-5864 (Pw1) U.S. EPA and U.S. Fish and Wildlife requirements (LC50). Flash Point: SAE No.: 20 Viscosity Index: 199 ISO Viscosity Grade 5 gal Pail Order No. Mfr. No. Net Price 46 MA101660965 L1051-060 $183.74 SynLube Air Compressor Oil Polalphaolefin-based, zinc-free fluid. Recommended for many hydraulic systems and rotary and piston type air compressors. With state-of-the-art additives, these fluids provide outstanding performance over extended drain intervals. Series Size (gal) Container Order No. Mfr. No. Net Price SYNLUBE32 5 Pail MA102073908 L0970-060 $242.44 SYNLUBE46 5 Pail MA101769616 L0971-060 242.44 55 Drum MA102071574* L0971-062 2,424.94 SYNLUBE68 5 Pail MA102070385 L0972-060 242.44 a Interchanges to Sullair Sullube 32 and Palatek Pallube 32. Biodegradable Penetrating Oil An environmentally friendly, biodegradable, biobased, lubricating oil for general lubrication of hinges, locks, latches, slides, chains, cable or anywhere metal contacts metal. Ideal for cars, boats, bicycles, garden equipment, guns, tools, office equipment, garage doors, farm equipment and golf courses. Provides a long lasting protective film that prevents friction, wear, rust and corrosion. Excellent moisture displacement properties. I Order No. Mfr. No. Size (oz) Container Net Price MA101387288 L0721-063 12 Spray Can $12.07 SSO-FG Series Synthetic Lubricant The Lubriplate SSO-FG series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications. Engineered to meet the extreme requirements encountered in the food processing industry such as water washdowns, steam, acidic conditions, etc., the Lubriplate SSO-FG series of products is formulated with premium performance additives and base fluids that provide superior lubrication and outstanding oxidative, wear, rust and corrosion protection to the equipment. The Lubriplate SSO-FG series of products meet the requirements of the former USDA guidelines (1998) for H-1 use (lubricants with incidental food contact). These products are manufactured with ingredients that comply with FDA 21 CFR 178.3570, 21 CFR 172.882 and 21 CFR 182 G.R.A.S. Size: 55 gal Container: Drum SAE No. Viscosity Index Pour Point (F) SAE Gear No. ISO Viscosity Grade Order No. Mfr. No. Net Price 40 156 -65 85 100 MA102102072 L0956-062 $3,235.44 50 156 -60 90 150 MA101960249 L0957-062 3,235.44 SYNLUBE Series - PAO-Based Synthetic, Zinc-Free Model No. SAE No. Vis 100 F Sus Vis 210 F Sus Vis. Index Flash Pt F Pour Pt F ISO Grade SYNLUBE 32 10 160 47 136 470 -70 32 SYNLUBE 46 20 223 52 138 485 -65 46 SYNLUBE 68 20 314 58 138 505 -60 68 Syncool Series - Polyglycolester-Based Synthetic Model No. SAE No. Vis 100 F Sus Vis 210F Sus Vis. Index Flash Point F Pour Point F ISO Grade Syncool 10 190 52 156 485 -40 32 Syncool Air Compressor Oil These fluids are designed for rotary screw air compressors. They offer excellent heat transfer properties, low evaporation, high flash points and outstanding oxidation resistance, eliminating varnish and sludge. Fluid change intervals are 6,000 to 8,000 hours under normal operating conditions. Series Size (gal) Container Order No. Mfr. No. Net Price Syncool 5 Pail MA101602586 L0964-060 a $372.06 55 Drum MA101604987 L0964-062 a, * 3,817.94 Air Compressor Oil Continued from previous page. OEM/Lubriplate Air Compressor Fluid Crossover Recommendation chart on page 157. SEE ALSO... *

Previous Page
Next Page