Applied Product Catalog 2016 2017 Page 160 Applied Product Catalog 2016/2017

160 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment Lactuca 5304 S Heavy-Duty Soluble Oil Heavy-duty water soluble coolant, light blue macro-emulsion, for grinding and cutting ferrous and nonferrous metals. Features: Appearance: Dark blue liquid Chlorine/extreme pressure: 12% pH value 5% emulsion: 9.3 Rust test, cast iron chip: Pass Copper strip corrosion: 1A Applications: Order No. Mfr. No. Size (gal) Container Net Price MA102106193 LACTUCA5304S PAIL 5 Pail $118.53 LU 208 Cutting Oil Features: Applications: I Order No. Mfr. No. Size (oz) Net Wt. (oz) Net Price MA101703601 S00208000 16 12 $6.13 Cutting Oil Thread cutting lubricant for use on all types of ferrous and nonferrous metals. Features: Applications: Compliances: I Order No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price MA101843622 14050 16 12 Aerosol $9.82 Tapmatic #1 Gold Cutting Fluid Great for steel and aluminum and excellent for low-speed, high pressure applications. Lubricates and protects to reduce friction and eliminates chip welding in reaming, drilling, threading and tapping. Contains EP additives, improving surface finish. Features: inactive fillers Applications: Compliances: * I Order No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price MA102100349 40312* 16 11 Aerosol $14.68 MA102100589 40320 16 Bottle 13.08 Tapmatic TriCut Tapmatic TriCut is designed to effectively lubricate severe metalworking operations. TriCut flows directly on the cutting edge, providing lubrication to improve cutting performance. Features: Applications: Order No. Mfr. No. Size (oz) Container Net Price MA102147161 05316 16 Bottle $17.87 Looking for a specific part or manufacturer? Reference the Index located in the back of the catalog! Don't Forget...

Previous Page
Next Page