Applied Product Catalog 2016 2017 Page 175 Applied Product Catalog 2016/2017

175 Lubrication Products & Equipment Industrial Supplies and Expertise MultiPoint Automatic Lubricator MultiPoint, SKF's centralized automatic lubricator, is cost effective for multiple grease lubrication points. Once the correct grease dispense rate for your application is calculated using DialSet, SKF's relubrication calculation program, MultiPoint, will keep up to eight lubrication points simultaneously and automatically lubricated, preventing both over- and under-greasing. I Features: cartridge machine is running) Includes: relubrication intervals Lubricant: Standard SKF 420 mL Grease Cartridge Temperature Range: 32 F to 120 F Thread: G1/4 Max. Pressure: 600 psi Order No. Mfr. No. No. of Feed Lines Max Length of Feed Lines (ft) Power Supply Net Price MA101169773 LAGD400 Up to 8 16 110-240 VAC 24 VDC 50-60 Hz $2,129.75 SYSTEM 24 Automatic Grease Lubricator - Single Use LAGD GB2: Green, biodegradable bearing grease. LAGD HFP15: Food grade, NSF H1 approved chain oil. LAGD EM2: High viscosity. Mineral-based grease with lithium soap. LAGD FP2: Food-grade grease, NSF H1 approved. LAGD HP2: High performance polyurea grease. LAGD HHT26: Chain oil; for high temperature applications. LAGD HB2: High viscosity, high temperature grease. LAGD HMT68: Chain oil; includes EP additives for general chain lubrication. LAGD WA2: Wide temperature range. Mineral oil-based. EP-type lithium complex grease. Features: installation Compliances: FRIENDLY I Thread Size: 1/4 in NPT Drive Type: Electrochemical Spring Force: None Lubricant Type Reservoir Capacity (mL) Order No. Mfr. No. Net Price Biodegradable 125 MA100729391 LAGD125/GB2 $49.10 Chain Oil - Food Grade 125 MA102074522 LAGD125/HFP15 53.39 Extreme Pressure 60 MA101169774 LAGD60/EM2 47.51 125 MA101169770 LAGD125/EM2 47.51 Food Grade 60 MA101953195 LAGD60/FP2 49.96 125 MA100729392 LAGD125/FP2 49.96 High Performance Polyurea 60 MA101490343 LAGD60/HP2 49.10 125 MA101366310 LAGD125/HP2 49.10 High Temperature Oil 125 MA101169771 LAGD125/HHT26 53.39 High Viscosity 60 MA101402573 LAGD60/HB2 59.11 125 MA101803931 LAGD125/HB2 49.10 Medium Temperature Oil 125 MA100729390 LAGD125/HMT68 a 53.39 Wide Application 60 MA100729389 LAGD60/WA2 47.51 125 MA100729393 LAGD125/WA2 47.51 a Chain oiler. TLMR Series Automatic Lubricant Dispenser - Single Use Features: batteries (standard Lithium AA type) and TLMR 201 powered by 12 to 24 VDC 120 and 380 ml Applications: applications and food processing machinery fan applications applications Thread Size: G1/4 Drive Mechanism: Electro-Mechanical Complete Lubricator Kits Order No. Mfr. No. Power Supply Net Price MA110492602 TLMR101/38WA2 4 AA lithium batteries $204.83 MA110492603 TLMR201/38WA2 12-24 V DC 185.96 Continued on next page.

Previous Page
Next Page