Applied Product Catalog 2016 2017 Page 178 Applied Product Catalog 2016/2017

178 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment Streamliner Automatic Grease Dispenser Lubricators control and dispense grease automatically to machine parts. GL-P Series S Series GL-P Series Reservoir Features: Order No. Mfr. No. Thread Size NPT (in) Reservoir Capacity (oz) Spring Force Net Price MA100873385 33302 1/4 2 1/2 Light, Medium, Heavy w/ Each Model $91.35 MA100873386 33303 3/8 2 1/2 Light, Medium, Heavy w/ Each Model 91.35 MA100873384 33301 1/8 2 1/2 Light, Medium, Heavy w/ Each Model 91.35 S Series Reservoir Features: Order No. Mfr. No. Thread Size NPT (in) Reservoir Capacity (cc) Spring Force Net Price MA101629531 33392 1/4 100 Heavy (15 psi) $50.36 Visi-Lube Automatic Lubricator Automatically controls grease flow. Allows grease level to be checked at a glance. Handles grease up to NLGI #3. Features: Includes: Accessories Mfr. No. Desc. 338519 Spring Assortment Kit Order No. Mfr. No. Net Price MA100874138 B1741-A $52.46 Class 1 & 2 Pneumatic Pump Features: reliable operation pumping corrosive liquids Applications: as inks, flavoring and oils Material Inlet NPTF (f): 1 in Material Outlet NPTF (f): 1 in Order No. Mfr. No. Drum Size (gal) Delivery (gpm) Pump Ratio Net Price MA100874735 7216-S3 55 14 1:1 $2,177.30 Don't Forget... See page 111 for more information. Drum Top Pad Features: and helps keep drum storage areas looking good access to drum when pumps and valves installed the right sorbent for your needs for oil and other petroleum-based fluids - but not water; fits into many professional surroundings sorbency for oils, coolants, solvents and water

Previous Page
Next Page