Applied Product Catalog 2016 2017 Page 184 Applied Product Catalog 2016/2017

184 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment Series 20 High Pressure Stationary Grease Pump 918 926 Includes: Applications: Delivery: Air Inlet NPTF (f): 1/4 in Material Outlet NPTF (f): 1/4 in Order No. Mfr. No. Drum Size (lb) Pump Ratio Net Price MA102091332 918 a 120 50:1 $1,023.03 MA102084385 926 b 400 50:1 1,103.19 a Drum not included. A deluxe follower plate 84780 (included) is recommended for use with this pump. b Drum not included. A deluxe follower plate 83366 (not included) is recommended for use with this pump. High Pressure Portable Grease Pump Clamps on any 25 to 50 lb refinery container in 60 seconds. Features: Order No. Mfr. No. Delivery Pump Ratio Net Price MA102085706 1292 0.303/stroke 1:1 $294.57 Does not include container. Filler Pump Clamps on any 25 to 50 lb refinery container. Width: 12 1/4 in Height: 20 in Order No. Mfr. No. Delivery (oz/stroke) Pump Ratio Net Price MA102082687 1296 5 1:1 $75.87 Stationary 120 lb Drum Filler Pump For use with original 120 lb refinery drums with maximum head diameter of Features: Includes: accommodate variations in drum diameter Order No. Mfr. No. Delivery (oz/stroke) Net Price MA102081241 500L 1 $313.03 Hand Operated Medium Pressure Fluid Pump For fluid gear lubricants. Attaches directly onto original containers. Applications: Order No. Mfr. No. Capacity (gal) Pump Type Delivery (pt/stroke) Net Price MA100874167 6796 16 to 55 Lever Action 3/4 $81.21 Hand Transfer Pump Dual graphite bakelite vanes with aluminum body ensure lightweight and dependable service. Curved discharge spout for convenient discharge of fluid. Features: convenient hose extension Order No. Mfr. No. Capacity (gal) Delivery (gal/rev) Net Price MA102084305 G402 16 to 55 7.5/100 $68.57

Previous Page
Next Page