Applied Product Catalog 2016 2017 Page 194 Applied Product Catalog 2016/2017

194 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment Grease Gun Hose Assembly Hose assembly for hand-operated grease gun. Caution: Max. Working Pressure: 4,800 psi Min. Burst Pressure: 12,000 psi Order No. Mfr. No. Use With Length (in) Coupler Type Hose Type Net Price MA100875020 B6652-A a Hydraulic Fittings 12 6304-B 317850-1 $38.98 MA100874164 B6703-A Hydraulic Fittings 12 308730 317850-1 35.28 MA100874702 6654-A Hydraulic Fittings 18 6304-B 317850-1F 42.36 MA100874704 6703-B Hydraulic Fittings 18 308730 317850-1F 40.58 MA100874168 7089 Standard Button Head Fittings 12 42030-A 317850-1 93.31 a Blister pack. Grease Gun Extension Hose Extension hose for manually operated grease guns. Features: Caution: Burst Pressure: 12,000 psi Thread Size: 1/8 in NPTF Elastomeric Order No. Mfr. No. Working Pressure (psi) Length (in) Net Price MA100872783 317850-1 4,800 12 $16.21 MA100874995 B317850-1 a 4,800 12 18.24 MA100872785 317850-1F 4,800 18 18.24 MA100874380 317850-2 4,800 24 39.38 MA100874381 317850-3 4,800 36 49.51 Thermoplastic Order No. Mfr. No. Working Pressure (psi) Length (in) Net Price MA100875005 B337595-A1 a 6,000 12 $11.50 MA100875006 B337595-B1 a 6,000 18 13.71 a Blister pack. Hose Extension For Manually or Air Operated Grease Gun Strategically placed coil spring provides nonslip, push-pull grip and prevents accidental kinking, which could cause hose ruptures. Max. Working Pressure: 4,500 psi Thread Size: 1/8 NPT Order No. Mfr. No. Length (in) Net Price MA102083100 5812 12 $17.62 MA102082673 5818 18 18.87 Flexible & Rigid Extension Adapter Features: Order No. Mfr. No. Net Price MA102090179 5858 $33.32 Grease Gun Extension Hose Extension hose for manually operated grease guns. Max. Working Pressure: 3,000 psi Thread Size: 1/8 in NPT Order No. Mfr. No. Length (in) Net Price MA101889336 G212 12 $5.66 MA102107962 G218 18 6.93 Whip Hose Assembly for Grease Hose assembly for contacting hydraulic fittings. Max. Working Pressure: 4,500 psi Thread Size: 1/8 in NPT Order No. Mfr. No. Length (in) Net Price MA102083857 81725 18 $31.91 Bulk Feed Line Hose Min. Bend Radius: 2 in Hose I.D.: 3/16 in Hose O.D.: 3/8 in Length: 25 ft Working Pressure: 500 psig Hose Type: SAE 3OR3 Temperature Range: Order No. Mfr. No. Net Price MA102091211 66844 $138.11 Adapter Applications: Order No. Mfr. No. Threads Type/Angle Net Price MA100872776 51942 1/4-28 SAE-LT Taper Thread(m) 1/8 NPTF(f) Straight $2.28 MA100872777 51943 1/4-28 SAE-LT Taper Thread(m) 1/8 NPTF(f) 3.38 Reducing Bushing Order No. Mfr. No. Thread Size (in) Type/ Angle Adapter Type Net Price MA102089829 20024 1/4-28 x 1/8 NPT Straight Male/Female Adapter $3.26

Previous Page
Next Page