Applied Product Catalog 2016 2017 Page 207 Applied Product Catalog 2016/2017

207 Lubrication Products & Equipment Industrial Supplies and Expertise Style Y Threaded Elbow Gravity Feed Oil Cup Material: Steel, Zinc-Plated Order No. Mfr. No. Thread Size NPT Assembly Clearance (in) Overall Length (in) Overall Height (in) Oil Capacity (oz) Net Price MA101981745 00801 1/8-27 1 19/32 1 11/32 15/16 1/8 $13.50 MA101989624 00803 1/8-27 2 5/8 1 11/16 1 7/16 1/2 14.79 MA101981634 00807 3/8-18 4 2 13/32 2 1/16 1 7/8 33.44 Additional sizes available. Style L Threaded Elbow Gravity Feed Oil Cup Applications: Material: Steel, Zinc-Plated Order No. Mfr. No. Thread Size Overall Length (in) Assembly Clearance (in) Overall Height (in) Net Price MA101989627 01207 1/8-27 NPT 1 3/32 1 5/16 25/32 $12.76 MA101989626 01202 1/4-32 UNEF 3/4 1 1/16 19/32 8.56 Additional sizes available. Series PC Oil Cup Serves as dual-purpose unit for providing oil and visual oil check. Replenishes oil in bearings, transmission cases and crank shaft cases. Features: Material: Steel, Zinc-Plated Reservoir Material: Butyrate Plastic Cup Style: Brazed Feed Type: Gravity Order No. Mfr. No. Thread Size NPT Assembly Clearance (in) Overall Height (in) Oil Capacity (oz) Net Price MA100873269 31181 1/8-27 2 5/8 4 15/16 8 $42.98 MA100873270 31182 1/4-18 2 5/8 4 15/16 8 41.87 Style SFA Wick-Feed Polycarbonate Body Oiler Features: Order No. Mfr. No. Thread Size Capacity (oz) Body Length (in) Net Price MA102007411 03502 1/8-27 NPT 1 1/2 1 13/32 $29.31 MA101982250 03503 1/4-18 NPT 1 1/2 1 13/32 32.71 Looking for a specific part or manufacturer? Reference the Index located in the back of the catalog! Don't Forget... See page 109 for more information. Safewalk-Light Industrial Matting Features:

Previous Page
Next Page