Applied Product Catalog 2016 2017 Page 209 Applied Product Catalog 2016/2017

209 Lubrication Products & Equipment Industrial Supplies and Expertise Stainless Steel Equalizer Expansion Chamber Designed to prevent pressure increases in closed systems. A rolling diaphragm provides a variable volume that, when properly sized, maintains oil housing pressure at or near zero psi. The reduced pressure will extend seal life and help prevent leakage. Expansion chambers also protect the integrity of closed systems by preventing the exchange of air from the chamber to the surrounding atmosphere. Features: stainless steel extends seal life ingression to help lubricants stay cleaner for longer life and improved performance Capacity: Material: Corrosion-Resistant Stainless Steel Outside Dia.: 4 1/16 in Thread Type: NPT Order No. Mfr. No. Thread Size (in) Net Price MA100873284 31815 3/8 $79.02 MA100873285 31816 1/2 79.02 Watchdog Oiler Features: Applications: Compliances: Thread Type: Male Pipe Order No. Mfr. No. Thread Size (in) Threads per Inch Capacity (oz) Net Price MA100872822 31804 1 11 1/2 4 $72.97 Atlas Gravity Feed Oiler Recommended wherever a large quantity of oil is required or to extend reservoir feed adjustment. Features: Applications: needed and an adjustable rate of oil is required Order No. Mfr. No. Capacity Thread Size Dia. (in) Overall Height (in) Net Price MA100873277 31416 1 pt 3/8-18 NPT 3 5/8 7 15/16 $145.21 MA100873278 31432 1 qt 1/2-14 NPT 4 7/16 9 184.78 MA100873280 31481 1 gal 1/2-14 NPT 5 11/16 16 11/16 309.43 KG Oiler Designed for heavy-duty high temperature service. Delivers preadjusted rate of feed to the bearing chamber. Drip rate quickly and easily adjusted; lock ring maintains setting. Features: Applications: Order No. Mfr. No. Capacity (oz) Thread Size Dia. (in) Overall Height (in) Net Price MA100873634 37013 2 1/2 1/8-27 NPT 2 1/8 5 7/16 $67.82 MA100873635 37014 2 1/2 1/4-18 NPT 2 1/8 5 7/16 67.82 MA100873637 37016 5 1/4-18 NPT 2 5/8 6 1/16 95.16 MA100873639 37018 10 1/4-18 NPT 3 1/8 5 3/8 99.78 Style 13000 Adjustable Metering Valve Liquid Dispenser Features: resistance empty to function properly Thread Type: NPT Reservoir Material Material Thread Size (in) Dia. (in) Order No. Mfr. No. Net Price Acrylic Aluminum Alloy 1/4 2 MA101478947 13044 $73.51 Round Brush Applicator For lubricating and cleaning. Use in applications requiring broad contact surfaces. Distributes oil evenly. Bristle material is nylon. Features: Order No. Mfr. No. Brush Width (in) Overall Height (in) Net Price MA100873510 36039 5/8 2 5/16 $27.81 MA100873512 36045 1 2 5/16 40.56

Previous Page
Next Page