Applied Product Catalog 2016 2017 Page 211 Applied Product Catalog 2016/2017

211 Lubrication Products & Equipment Industrial Supplies and Expertise BW-40 Liquid Level Gauge Features: Caution: Material: Steel, Zinc-Plated Order No. Mfr. No. Thread Size Net Price MA110027750 04119 3/4-14 NPT $21.04 MA101351467 04120 1-11 1/2 NPT 23.29 MA101351468 04121 1 1/4-11 1/2 NPT 41.00 MA101982653 04122 1 1/2-11 1/2 NPT 45.02 DW-40 Press-Fit Observa-Dome Porthole Liquid Level Gauge Features: Caution: Order No. Mfr. No. Dia. (in) Width (in) Net Price MA101981646 04100 1 1/4 3/4 $18.01 MA101368137 04101 1 1/2 31/32 20.79 MA101982100 04102 2 1 5/32 32.64 BW-50 Liquid Level Gauge Features: Caution: Order No. Mfr. No. Pressure (psi) Thread Size (in) Net Price MA101982108 04401 3,500 1/2-14 NPT $16.93 MA101981349 04402 3,000 3/4-14 NPT 14.31 MA102001604 04403 2,500 1-11 1/2 NPT 29.46 MA101981764 04405 1,500 1 1/2-11 1/2 NPT 51.52 Style SGB Liquid Level Gauge Made in one-piece high quality die cast. Glass cylinder is gasketed both on top and bottom. Wide spring-hinged cover makes it suitable for use as an oil reservoir filler as well as a gauge. Features: Caution: Order No. Mfr. No. Thread Size (in) Overall Height (in) Overall Length (in) Net Price MA101981648 04251 1/4-18 NPT 1 3/4 2 3/4 $76.29 Style VFG Liquid Level Gauge The full length sight window provides easy viewing of a wide range of liquid levels. Features: Applications: Style: Straight Order No. Mfr. No. Thread Size (in) Overall Height (in) Net Price MA102025791 15312 1/4-18 NPT 3 3/4 $39.35 MA101982268 15313 1/4-18 NPT 4 7/16 44.71 MA102001614 15314 1/4-18 NPT 4 7/8 42.87 MA101982123 15315 1/4-18 NPT 5 5/8 47.72 MA102003529 15316 1/4-18 NPT 5 7/8 52.41 MA101981363 15318 1/4-18 NPT 7 7/8 65.01 MA101981662 15322 3/8-18 NPT 5 7/8 47.93 MA102001615 15323 3/8-18 NPT 6 7/8 58.51 MA101982214 15324 3/8-18 NPT 7 7/8 72.40 MA102001616 15333 1/2-14 NPT 6 7/8 49.41 MA101982269 15334 1/2-14 NPT 7 7/8 63.21 Style OL Liquid Sight Flow Features: Caution: Order No. Mfr. No. Top NPT Female (in) Bottom NPT Female (in) Dia. (in) Net Price MA101981903 04281 1/4-18 1 $43.57 MA102002505 04282 3/8-18 1 9/32 58.32 MA101981840 04286 1/2-14 1 5/8 78.05 Don't Forget... Looking for something not shown in the catalog? Applied has a wide range of supplies to meet your needs. Give us a call today, and we'll be happy to assist you.

Previous Page
Next Page