Applied Product Catalog 2016 2017 Page 214 Applied Product Catalog 2016/2017

214 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment Style 1633 Breather Vent For maintaining safe, equalized pressure in a unit while being filled or under sudden changes in ambient temperature. Material: Steel, Zinc-Plated Thread Type: NPT Vent Type: Screen & Nylon Filtered Order No. Mfr. No. Thread Size (in) Dia. (in) Overall Height (in) Net Price MA101841672 1633-012801 1/8-27 5/8 1 9/32 $11.76 MA101484724 1633-025801 1/4-18 7/8 1 11/32 10.93 MA110027995 1633-037801 3/8-18 7/8 1 11/32 11.17 MA110027996 1633-050801 1/2-14 1 1 15/32 13.68 MA110027998 1633-075801 3/4-14 1 1/2 1 11/16 18.23 Style 1654 Low Profile Breather Vent Material: Brass Thread Type: NPT Vent Type: 40 Micron Sintered Bronze Filtered Order No. Mfr. No. Thread Size (in) Dia. (in) Overall Height (in) Net Price MA102061512 1654-012800 1/8-27 7/16 5/8 $3.51 Watchdog Desiccant Breather The Watchdog Desiccant Breathers are a unique particle filtration and water removal system. Prevents destructive contaminants from entering industrial equipment as air is breathed in and out due to thermal expansion or fluid level changes. Features: Applications: Material: ABS Plastic and Impact Modified Acrylic Operating Temperature: Particulate Filtration Level: 2 micron Absolute (99% Efficiency) Silica Gel Adsorption: Up to 40% of its own weight Order No. Mfr. No. Connection Size Dia. (in) Height (in) Nominal Air Flow Rate (cfm) Silica Gel Volume (lb) Water Capacity (lb) Net Price MA100873668 39134 1/2 in Female NPT 3 1/4 75 0.48 0.18 $41.87 MA100873654 39102 a 1 in Male Friction Fit 5 9 1/4 260 2.31 0.90 101.05 MA100873655 39108 a 2 in Male NPT 5 11 1/4 750 3.10 1.30 183.56 a Activated carbon which removes oil vapors, fumes and odors. Style 1637 Filtered Breather Vent Design incorporates more vent ports which are located higher on the body of the unit for greater clearance. Features: from dirt differentials and transmissions, also in industrial gearboxes and transmissions Material: Steel, Zinc-Plated Thread Type: NPT Vent Type: Screen & Nylon Filtered Dia.: 1 1/4 in Order No. Mfr. No. Thread Size (in) Overall Height (in) Net Price MA101608315 1637-025800 1/4-18 1 1/2 $16.12 MA101605236 1637-037800 3/8-18 1 1/2 17.87 MA101982886 1637-050800 1/2-14 1 13/16 19.38 Style 1637 Low Profile Breather Vent Features: for fast handling Applications: and other applications where space is at a premium and ease of installation is required Material: Steel, Zinc-Plated Thread Type: NPT Dia.: 3/4 in Vent Type: Screen Filtered Order No. Mfr. No. Thread Size (in) Overall Height (in) Net Price MA101672687 1637-037807 1/4-18 3/4 $5.47

Previous Page
Next Page