Applied Product Catalog 2016 2017 Page 218 Applied Product Catalog 2016/2017

218 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Chemicals & Coatings Pipe Repair Kit Urethane-impregnated fiberglass tape. Features: Applications: Compliances: Color: Yellow Max. Temperature: Order No. Mfr. No. Container Net Price MA100867536 $49.07 MA100867537 75.48 222MS Threadlocker A low strength threadlocker ideal for small fasteners. Features: before assembly with hand tools Applications: (6 mm) aluminum adjustment Compliances: Color: Purple Strength: Low Fastener Size Range: 1/4 in or smaller Order No. Mfr. No. Size (mL) Container Net Price MA100867659 22205 0.5 Capsule $2.82 MA100867326 22221 10 Bottle 14.88 MA100867327 22231 50 Bottle 39.60 MA100867660 22241 250 Bottle 132.06 248 Threadlocker Stick Supplied as a wax-like semisolid, threadlocker develops its cured properties in the absence of air when confined between close-fitting metal surfaces. Features: semisolid formula Applications: immediate Compliances: Color: Blue Strength: Medium Fastener Size Range: 1/4 in to 3/4 in Order No. Mfr. No. Size (g) Container Net Price MA100867384 37684 9 Stick $15.41 MA100867380 37087 19 Stick 31.41 Tool Box Features: solve the most common mechanical failures base component level Applications: I Includes: Maker, 70 mL Instant Adhesive Gel, 0.14 oz net wt bottle Order No. Mfr. No. Net Price MA100867856 38956 $233.85 Quick Service Toolkit Applications: I Includes: Maker, 70 mL Order No. Mfr. No. Net Price MA100867294 00101 $112.61 O-Ring Making Kit Makes replacement, high performance o-rings in less than a minute. Features: regulations as detailed by the California Air Resource Board regulations as detailed by the Ozone Transport Commission I Includes: Order No. Mfr. No. Net Price MA100867295 00112 $95.71 PC 3967 Stripped Thread Repair Kit Features: Applications: threads and fasteners in five minutes (up to SAE Grade 5 English and 8.8 metric) Compliances: Order No. Mfr. No. Includes Net Price MA100867349 28654 12.9 mL syringe $21.90 MFRE PA Primers, Accelerators & Applicators F Flooring BR Belt Repair Products AE Abrasion-control Epoxies Metal-filled Repair Epoxies GPME General Purpose Maintenance Epoxies CLU Casting Liquid Urethanes

Previous Page
Next Page