Applied Product Catalog 2016 2017 Page 219 Applied Product Catalog 2016/2017

219 Industrial Supplies and Expertise Industrial Chemicals & Coatings 2046 Threadlocker, Food Grade Locks and seals threaded connections and prevents loosening due to harsh vibration, shock and other extreme conditions. May be used for joints on food processing equipment that may contact all types of food in full compliance with the federal Food, Drug and Cosmetic Act and all applicable food additive regulations. Features: Applications: Compliances: regulations Color: Blue Strength: Medium FRIENDLY Order No. Mfr. No. Size (mL) Container Net Price MA100868999 1186840 12 Syringe $35.16 242 Threadlocker, Medium Strength Features: hand tools thread corrosion clamp loads Applications: diameter (6 mm to 20 mm) assembly Compliances: Color: Blue Strength: Medium Fastener Size Range: 1/4 in to 3/4 in Order No. Mfr. No. Size (mL) Container Net Price MA100867333 24221 10 Bottle $15.76 MA100867334 24231 50 Bottle 41.94 MA100867335 24241 250 Bottle 139.25 243 Threadlocker, Medium Strength A general-purpose, medium strength threadlocker with improved oil tolerance. 1330255 1329837 1329467 1329505 Features: without cleaning and most plated fasteners Compliances: Color: Blue Strength: Medium Fastener Size Range: 1/4 in to 3/4 in Order No. Mfr. No. Size (mL) Container Net Price MA100869838 1330255 0.5 Capsule $2.82 MA100869837 1329837 10 Tube 14.88 MA100869835 1329467 50 Bottle 39.60 MA100869836 1329505 250 Bottle 132.06 268 Threadlocker Stick Features: formula corrosion Applications: to heavy shock, vibration and stress levels are required Compliances: Color: Red Strength: High Fastener Size Range: 3/4 in or smaller Order No. Mfr. No. Size (g) Container Net Price MA100867385 37685 9 Stick $15.41 MA100867386 37686 19 Stick 31.41 425 Assure Instant Adhesive Threadlocker Low strength, fast curing threadlocker for plastic fasteners. Can be applied before or after assembly. Features: as detailed by the California Air Resource Board as detailed by the Ozone Transport Commission Color: Blue Strength: Low Fastener Size Range: 1/4 in or smaller Temperature Range: Order No. Mfr. No. Size (g) Container Net Price MA100867981 42540 20 Bottle $22.45 262 Threadlocker, High Strength Excellent for preventing rust and corrosion in extreme chemical/environmental conditions. Features: required to separate parts Applications: (20 mm) before assembly Compliances: Shipping Color: Red Strength: High Fastener Size Range: 3/4 in or smaller Order No. Mfr. No. Size (mL) Container Net Price MA100867676 26205 0.5 Capsule $2.82 MA100867338 26221 10 Bottle 15.76 MA100867339 26231 50 Bottle 41.94 MA100867340 26241 250 Bottle 139.25 271 Threadlocker Features: Compliances: classified Color: Red Strength: High Fastener Size Range: 1 in or smaller Order No. Mfr. No. Size (mL) Container Net Price MA100867682 27105 0.5 Capsule $2.94 MA100867343 27121 10 Bottle 15.76 MA100867344 27131 50 Bottle 41.94 MA100867345 27141 250 Bottle 139.25

Previous Page
Next Page