Applied Product Catalog 2016 2017 Page 221 Applied Product Catalog 2016/2017

221 Industrial Supplies and Expertise Industrial Chemicals & Coatings 561 Pipe Sealant Stick with PTFE Single-component, semisolid, anaerobic pipe sealant compound. Self-feeding applicator stick facilitates application of the material where a conventional liquid or paste would be difficult to use. Features: protects mated threaded areas from rust and corrosion as detailed by the California Air Resource Board as detailed by the Ozone Transport Commission Applications: Compliances: classified Color: White Order No. Mfr. No. Size (g) Container Net Price MA100867381 37127 19 Stick $14.68 Loctite 5671 QuickStix PST Pipe Sealant Features: galvanized metal and other inert metals use of certain hazardous substances in electrical and electronic equipment Order No. Mfr. No. Size (g) Container Net Price MA100869042 1276167 19 Stick $15.09 5770 Thread Sealant Anaerobic thread sealant that can withstand high heat, high stress applications. Designed for the locking and sealing of threaded fasteners, which require normal disassembly with standard hand tools. The product cures when confined in the absence of air between close-fitting metal surfaces, and prevents loosening and leakage from shock and vibration. Features: applications requiring continuous heat steam lines and boiler rooms Applications: temperature and high pressure resistance is required Caution: oxygen-rich systems other strong oxidizing materials Color: Purple Strength: Medium Container: Tube Order No. Mfr. No. Size (mL) Net Price MA100868867 1138284 50 $25.24 High pressure steam systems may elevate temperatures; be sure to verify the temperature requirements. 577 Thread Sealant Medium strength, general-purpose sealant. Features: the California Air Resource Board the Ozone Transport Commission Applications: Color: Yellow Strength: Medium Container: Tube Order No. Mfr. No. Size (mL) Net Price MA100867644 21456 50 $22.39 592 Thread Sealant Parts may be repositioned up to 24 hours after application. Features: 736 the California Air Resource Board the Ozone Transport Commission Applications: Compliances: Color: White Strength: Medium Container: Tube Order No. Mfr. No. Size (mL) Net Price MA100867475 59214 6 $6.40 MA100867476 59231 50 18.20 MA100867477 59241 250 56.59 572 Thread Sealant Features: the California Air Resource Board the Ozone Transport Commission Applications: Order No. Mfr. No. Size (mL) Net Price MA100867643 21454 50 $22.01 580 Thread Sealant Features: the California Air Resource Board the Ozone Transport Commission Applications: hydro-plant piping systems Color: White Strength: High Performance Container: Tube Order No. Mfr. No. Size (mL) Net Price MA100868046 58031 50 $47.08 5452 Thread Sealant Features: by filling the air space between the threads system fluids, foul valves or clog fine filters or screens controlled strength assures easy disassembly traditional anaerobic sealants boss (ORB) or JIC fittings, even large fittings, gaps or threads scratches and surface imperfections connectors to prevent rotation that ultimately leads to leakage quickly even on stainless or inert metals Color: Purple Container: Tube Strength: Controlled Order No. Mfr. No. Size (mL) Net Price MA100869038 1265769 50 $41.36

Previous Page
Next Page