Applied Product Catalog 2016 2017 Page 222 Applied Product Catalog 2016/2017

222 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Chemicals & Coatings 545 Thread Sealant Loctite particles that could contaminate system fluids, foul valves or clog fine filters and screens. Features: Loctite as detailed by the California Air Resource Board as detailed by the Ozone Transport Commission Applications: Compliances: of Shipping Color: Purple Strength: High Order No. Mfr. No. Size (mL) Container Net Price MA100868037 54505 0.5 Capsule $2.77 MA100867789 32429 10 Bottle 13.10 MA100867465 54531 50 Bottle 39.43 MA100868038 54541 250 Bottle 132.06 554 Thread Sealant Features: as detailed by the California Air Resource Board as detailed by the Ozone Transport Commission Applications: diameter Compliances: Color: Red Strength: High Container: Bottle Order No. Mfr. No. Size (mL) Net Price MA100867337 25882 10 $16.95 MA100867466 55441 250 159.00 569 Thread Sealant Features: thread sealant sealing of plastic and metal pipes and fittings, including pneumatic and hydraulic fittings from shock and vibration Color: Brown Container: Bottle Strength: Medium Order No. Mfr. No. Size (mL) Net Price MA100867471 56931 50 $40.84 5117 Pipe Joint Compound Economical, general-purpose pipe thread sealant. Features: regulations as detailed by the California Air Resource Board regulations as detailed by the Ozone Transport Commission Color: Black Container: Brush Top Can I Order No. Mfr. No. Size (pt) Net Price MA101718411 1534294 1 $11.60 MR5438 White Threaded Plastic Pipe Sealant Specially formulated without the added lubricity of PTFE to avoid cracked fittings caused by over-tightened plastic joints. Features: is 5,000 psi regulations as detailed by the California Air Resource Board regulations as detailed by the Ozone Transport Commission Applications: Compliances: approved Color: White Paste Container: Brush Top Can I Order No. Mfr. No. Size (pt) Net Price MA102165319 1537780 1 $28.99 5113 Thread Sealant with PTFE A general-purpose sealant with the added lubricity of PTFE. Features: regulations as detailed by the California Air Resource Board regulations as detailed by the Ozone Transport Commission Applications: Compliances: Color: White I Order No. Mfr. No. Size (pt) Container Net Price MA101341427 1527514 1 Brush Top Can $17.75 Thread Seal Tape with PTFE Plastic spool and shell. Meets MIL-T-27730A. Features: Compliances: Order No. Mfr. No. Color Width (in) Length (in) Net Price MA100867932 39904 White 1/2 520 $4.45 7649 Primer A solvent-based primer that features a very long on-part life. Features: anaerobic products temperature Compliances: Color: Clear/Green Base Chemical: Acetone On-Part Life: 30 days Dry Times : 70 sec I Order No. Mfr. No. Size Container Net Price MA100867318 21347 25 g Aerosol $12.98 MA100867309 19269 1.75 oz Bottle 17.92 MA100867319 21348 4.5 oz Aerosol 27.60 MA100867593 19266 a 1 gal Can 263.37 a Must be ordered in a quantity of 4. Don't Forget to Order... See page 325 for more information. Features: retention even in the most severe applications effective brush life comfort in use Shoe Handle Wire Scratch Brush

Previous Page
Next Page