Applied Product Catalog 2016 2017 Page 230 Applied Product Catalog 2016/2017

230 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Chemicals & Coatings SI 5049 Silicone water contact just two hours after application. This 100% silicone rubber sealant replaces traditional sealants that require a minimum 24 hours prior to water exposure. Resistant to mold and mildew, this product features a flexible, watertight seal that provides a time-saving, back-in-service option. Features: hours after application exposure back-in-service option Applications: primed steel and some plastics Container: Cartridge Caulk/Sealant Type: Mildew Resistant Order No. Mfr. No. Color Size (mL) Net Price MA100869820 1312042 White 300 $19.05 MA100869819 1311327 Clear 300 19.05 Loctite Silatech RTV Silicone Features: gasketing applications Applications: Container: Cartridge Order No. Mfr. No. Color Size (mL) Net Price MA100867782 32389 Clear 300 $6.53 MA100867784 32391 White 300 6.83 MA100867785 32392 Aluminum 300 6.99 MA100867786 32394 Red 300 8.91 MA100867783 32390 Black 300 6.68 Power Grab Industrial Construction Adhesive Features: Compliances: ASTM C557 and conforms to HUD UM60a Certification Order No. Mfr. No. Size (mL) Container Net Price MA110426270 1804373 300 Cartridge $7.21 Use standard size caulking gun. UR 7001 Urethane Sealant Single-component, gun-grade caulk. Features: Applications: Compliances: Container: Cartridge Order No. Mfr. No. Color Size (oz) Net Price MA100867390 39916 Gray 10.2 $13.53 All Purpose 100% Silicone Rubber Sealant White Lightning Silicone Rubber is a premium 100% silicone sealant that features outstanding protection against water and weather damage. Its excellent durability and flexibility make it the perfect sealant for areas exposed to heavy wear and harsh elements. White Lightning Silicone Rubber is commonly applied at windows, doors, siding, trim and other general purpose applications. It is excellent for interior/exterior application on ceramic tile, porcelain, vinyl, wood and glass. Features: Order No. Mfr. No. Color Size(oz) Container Net Price MA111952568 W11121010 Clear 10 Tube $6.60 MA111952567 W11120010 White 10 Tube 6.60 Contractor RTV Silicone Sealant Features: Applications: Container: Cartridge Order No. Mfr. No. Color Size (oz) Net Price MA102017670 WL099110C Clear 10 $4.85 MA102016267 WL099112W White 10 4.85 High Heat 100% Red Silicone This highly flexible, non-shrinking 100% silicone sealant features outstanding protection against water and weather damage. Its excellent durability and flexibility make it the perfect sealant for areas exposed to heavy wear and harsh elements. Commonly applied at windows, doors and trim, siding and in many other general purpose applications. Compliances: Container: Cartridge Temperature Range: Order No. Mfr. No. Color Size (oz) Net Price MA111952569 W11127010 Red 10 $6.60

Previous Page
Next Page