Applied Product Catalog 2016 2017 Page 232 Applied Product Catalog 2016/2017

232 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Chemicals & Coatings LeakSeal Self-Fusing Silicone Tape Features: providing a water-tight seal resistant barrier that fixes leaky pipes and hoses and insulates frayed electrical wires residue and protects from corrosion Packing Type: Roll Material: Silicone Max. Pressure: 700 psi Order No. Mfr. No. Color Length (ft) Net Price MA110357764 276713 Black 10 $8.70 MA110357765 276714 Opaque 10 8.70 High Performance V2100 LeakSeal System Aerosol Features: System is an innovative way to fill and seal leaks and cracks in one step coating prevents moisture penetration, rust and corrosion not sag or drip and can be top-coated with latex or alkyd based paints Container: Aerosol I Order No. Mfr. No. Color Net Wt. (oz) Net Price MA101943131 266784 Black 15 $14.25 MA106020622 267453 Clear 15 14.25 White Lightning STOP GAP! Minimal Expanding Insulating Foam Features: painted or stained propellants Applications: Color: Tan Container: Can I Order No. Mfr. No. Size (oz) Net Wt. (oz) Net Price MA102057641 WL1111100 16 12 $7.79 Foam Minimal Expansion Aerosol Sealant Polyurethane foam designed to fill, seal, bond, retrofit, insulate and deaden sound in and around cracks and cavities. It forms a permanent, waterproof and airtight bond to masonry, wood, glass, metal and most plastics. Features: electronic equipment Applications: Compliances: classified as a caulking sealant I Order No. Mfr. No. Color Size (oz) Net Wt. (oz) Container Net Price MA101843637 14077 Off-White 16 12 Aerosol $13.56 Zip Patch High-technology patching system that cures at room temperature. Features: Applications: tanks and containers Color: Brown Container: Kit Working Time: 5 min I Order No. Mfr. No. Size Net Price MA100849303 11500 4 in x 9 in Patch $59.13 White Lightning STOP GAP! Triple Expanding Insulating Foam Features: or stained propellants Applications: Color: Tan Container: Can I Order No. Mfr. No. Size (oz) Net Wt. (oz) Net Price MA102016950 WL3333300 16 12 $7.79 MA101522443 WL3333320 24 20 12.45 SI 5075 Insulating & Sealing Wrap Features: Applications: Temperature Range: Dielectric Strength: 400 volts per mil Tensile Strength: 700 psi Order No. Mfr. No. Length (ft) Width (in) Net Price MA100869014 1212164 10 1 $12.69 itself to fuse; wrap completely over problem area and cut the tape once finished MFRE PA Primers, Accelerators & Applicators F Flooring BR Belt Repair Products AE Abrasion-control Epoxies Metal-filled Repair Epoxies GPME General Purpose Maintenance Epoxies CLU Casting Liquid Urethanes

Previous Page
Next Page