Applied Product Catalog 2016 2017 Page 234 Applied Product Catalog 2016/2017

234 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Chemicals & Coatings Instant Adhesive Product Typical Use Color Gap Fill Viscosity (cP) Cure Speed-Fixture Agency Approvals General-Purpose Ethyl 404 Instant Adhesive Rubber O-ring Bonder Clear 80 30 sec. ABS, CFIA, Commercial Item Std. A-A-3097 409 Instant Adhesive General-Purpose Gel Adhesive Clear Gel 75 sec. N/A 414 Instant Adhesive Plastic Bonder Clear 110 20 sec. CFIA, Commercial Item Std. A-A-3097 415 Instant Adhesive Gap Filling Metal Bonder Clear 1500 30 sec. Commercial Item Std. A-A-3097 416 Instant Adhesive Gap Filling Plastic Bonder Clear 1500 30 sec. CFIA, Commercial Item Std. A-A-3097 420 Instant Adhesive Wicking Type Plastic Bonder Clear 2 20 sec. Commercial Item Std. A-A-3097 430 Instant Adhesive Metal Bonder for Close-Ditting Parts Clear 80 30 sec. Commercial Item Std. A-A-3097 495 Instant Adhesive General-Purpose Clear 45 5 sec. Commercial Item Std. A-A-3097, ABS 496 Instant Adhesive General Purpose Rubber Bonder Clear 125 30 sec. Commercial Item Std. A-A-3097 499 Instant Adhesive Thermal Cycling Gel Adhesive Clear Gel 75 sec. N/A 41404 41550 42050 General maintenance and repair. Excellent for rubber bonding. Mil-A-46050C. 404 Instant Adhesive Order No. Mfr. No. Size (oz) Container Net Price MA100867413 46551 0.33 Bottle $24.39 MA100867989 46548 4 Bottle 148.04 416 Instant Adhesive A high viscosity instant adhesive product designed to bond plastics, rubber and metal substrates. Mil-A-46050C. Order No. Mfr. No. Size (oz) Container Net Price MA100867404 41650 1 Bottle $21.87 420 Instant Adhesive Loctite cyanoacrylate wicking type plastic bonder. Mil-A-46050C. Order No. Mfr. No. Size (oz) Container Net Price MA100867406 42050 1 Bottle $21.73 430 Instant Adhesive A general industrial-grade instant adhesive. Excellent choice for bonding close-fitting metal parts. Mil-A-46050C. Order No. Mfr. No. Size Container Net Price MA100867983 43004 3 g Tube $6.01 MA100867407 43050 1 oz Bottle 22.24 409 Instant Adhesive A general-purpose cyanoacrylate adhesive gel. The gel consistency prevents adhesive flow even on vertical surfaces. Mil-A-46050C. Order No. Mfr. No. Size (g) Container Net Price MA100867968 40904 3 Tube $5.08 MA100867397 40945 20 Tube 19.32 414 Instant Adhesive A low viscosity adhesive product designed to bond plastics, rubber and metal substrates. Mil-A-46050C. Order No. Mfr. No. Size Container Net Price MA100867974 41404 3 g Tube $5.08 MA100867402 41450 1 oz Bottle 23.67 415 Instant Adhesive Particularly suited to bonding of metal substrates. Mil-A-46050C. Order No. Mfr. No. Size (oz) Container Net Price MA100867403 41550 1 Bottle $22.45 495 Instant Adhesive Bonds rubber, metal and plastic parts with gaps to Order No. Mfr. No. Size Container Net Price MA100867415 49504 3 g Tube $4.42 MA100867423 49550 1 oz Bottle 21.73 496 Instant Adhesive Loctite cyanoacrylate adhesive and is particularly suited to bonding of metal substrates. Mil-A-46050C. Order No. Mfr. No. Size (oz) Container Net Price MA100867437 49650 1 Bottle $22.24 499 Instant Adhesive A general-purpose adhesive suitable for applications where heat resistance is required. Loctite formulated to resist thermal cycling and also exhibits superior resistance to humidity. Order No. Mfr. No. Size (g) Container Net Price MA100867997 49945 20 Tube $21.17 The Applied Product Catalog is available as a FREE mobile app for the iPad , iPhone and iPod touch as well as your phone and tablet for Android - available from the App Store SM on iTunes and the Google Play store! This convenient app gives you complete access to the entire catalog and is linked directly to Applied.com for easy ordering. It also offers full searching capabilities, sharing via e-mail and social media, bookmarking, enhanced content and more! Apple, the Apple logo, iPhone, iPad, iPod touch and iTunes are trademarks of Apple Inc., registered in the U.S. and other countries. App Store is a service mark of Apple Inc. Android and Google Play are trademarks of Google Inc. Applied Digital Catalog - Mobile App Available! Download it today!

Previous Page
Next Page