Applied Product Catalog 2016 2017 Page 236 Applied Product Catalog 2016/2017

236 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Chemicals & Coatings 712 Tak Pak Accelerator A solvent-based accelerator designed to speed the cure of Loctite cyanoacrylate adhesives. Features: Color: Amber/Clear Base Chemical: Isopropanol On-Part Life: 1 min Dry Time: <30 sec I Order No. Mfr. No. Size (floz) Container Net Price MA100867305 18636 0.70 Metered Mist $15.99 MA100867627 20352 1.75 Bottle 10.90 7452 Tak Pak Accelerator This accelerator promotes the cure speed of all Loctite cyanoacrylate adhesives. Features: Color: Amber/Clear Base Chemical: Acetone On-Part Life: 1 min Dry Time: <30 sec I Order No. Mfr. No. Size Container Net Price MA100867576 18637 0.7 floz Metered Mist $15.99 MA100867572 18490 1.75 floz Brush Top Bottle 8.97 MA100867575 18580 1.75 floz Spray-Cap Bottle 9.85 MA100867574 18576 1 gal Can 98.69 768 X-NMS Clean Up Solvent A solvent blend that can be used to clean cured cyanoacrylate adhesives from surfaces and clothing, or to debond parts assembled with Loctite cyanoacrylate adhesives. Appearance: Clear Liquid Base Chemical: Nitromethane Flash Point: I Order No. Mfr. No. Size (floz) Container Net Price MA100867508 76820 2 Bottle $32.69 X-NMS is a registered trademark of Bounty Products, Inc. 324 Structural Adhesive A structural adhesive that offers the strength of an epoxy with the speed of an instant adhesive. Features: impact strength detailed by the California Air Resource Board as detailed by the Ozone Transport Commission Color: Amber Order No. Mfr. No. Size (mL) Container Net Price MA100867363 32430 50 Bottle $20.14 325 Structural Adhesive Features: minutes and some plastics as detailed by the California Air Resource Board as detailed by the Ozone Transport Commission Color: Transparent Dark Brown Gap Fill (Diametral): 0.040 in Order No. Mfr. No. Size (mL) Container Net Price MA100867364 32530 50 Bottle $20.05 326 Structural Adhesive An all-purpose bonder, this structural adhesive offers the strength of an epoxy and the speed of an instant adhesive. Features: regulations as detailed by the California Air Resource Board as detailed by the Ozone Transport Commission Color: Amber Gap Fill (Diametral): 0.020 in Order No. Mfr. No. Size (mL) Container Net Price MA100867365 32629 50 Bottle $21.67 392 Structural Adhesive Outstanding impact and peel resistance. Resistant to thermal cycling and severe environments. Bonds bare and galvanized steel, as well as steel coated with phosphate and dichromate. Fixtures in less than a minute. Features: the California Air Resource Board the Ozone Transport Commission Applications: Color: Amber Gap Fill (Diametral): 0.020 in Order No. Mfr. No. Size Container Net Price MA100867870 39250 50 mL Tube $44.67 MA100869307 39280 1 L Bottle 202.04 3035 Structural Adhesive Features: no surface preparation boosts productivity energy and equipment costs surface treatments Applications: Color: Pale Yellow Order No. Mfr. No. Size (floz) Container Net Price MA110074110 1677288 1.69 Dual Cartridge $52.72 Don't Forget... Don't see a part you need? Call us! We carry a broad selection of maintenance items in addition to those listed in this catalog. Your local Applied service center representative can track a part for you today!

Previous Page
Next Page