Applied Product Catalog 2016 2017 Page 239 Applied Product Catalog 2016/2017

239 Industrial Supplies and Expertise Industrial Chemicals & Coatings Hysol Epoxy & Urethane Adhesives Specifications Type Adhesive Type Mixed Viscosity @ 25 C Resin Viscosity @ 25 C (cP) Hardener Viscosity @ 25 C (cP) Worklife (min) Mix Ratio By Vol Resin: Hardener Peel Strength (PIW) Overlap Shear Strength (psi) Glass Friction Temp (C) Dielectric Strgth (Volts/Mil) Hardness Shore D E-00CL Epoxy Low 9,300 2,700 3 to 5 1:1 1 to 5 2,000 to 4,000 20 400 80 E-00NS Epoxy High 375,000 2,800 3 to 5 1:1 1 to 5 2,000 to 4,000 20 400 80 E-05CL Epoxy Low 1,900 2,800 3 to 5 1:1 5 to 30 2,000 to 4,000 10 400 55 E-40FL Epoxy Medium 75,000 65,500 40 1:1 5 to 40 1,000 to 3,000 30 400 75 E-90FL Epoxy Medium 71,500 19,000 90 1:1 5 to 40 1,000 to 3,000 -5 400 60 E-60NC Potting Compound Low 6,200 13,000 60 1:1 1 to 5 1,000 to 3,000 55 550 85 E-20HP Epoxy Medium 65,000 7,000 20 2:1 20 to 70 3,000 to 5,000 60 500 80 E-60HP Epoxy Medium 67,500 7,000 60 2:1 20 to 70 3,000 to 5,000 70 500 80 E-20NS Epoxy High Non-sag Paste 30,000 20 2:1 5 to 30 2,000 to 4,000 87 600 90 E-30CL Epoxy Low 10,500 2,200 30 2:1 5 to 30 2,000 to 4,000 70 500 85 U-05FL Urethane Low 640 35,000 5 1:2 5 to 30 1,000 to 3,000 48 400 45 U-09FL Urethane Low 10,000 1,150 10 1:1 5 to 30 500 to 2,000 -20 400 45 E-120HP Epoxy High 41,500 2,800 120 2:1 20 to 50 3,000 to 6,000 90 650 85 608 Epoxy Medium 450,000 40,000 5 80 1C Epoxy High 330,000 870,000 20 2.5:1 98 550 to 2,100 98 138 80 Accessories Mfr. No. Size (mL) Dual Cartridge Manual Applicator 983531 50 983436 200 983438 400 Dual Cartridge Pneumatic Applicator 983437 200 983439 400 Stepped End 6.3 mm I.D. Mix Nozzle 98455 50 98456 200/400 Stepped End 8 mm I.D. Mix Nozzle 98457 200/400 Tools 98458 Luer-Lok Adapter For Stepped End Mix Nozzles E-00CL Hysol Epoxy Adhesive A fast-setting epoxy with a five-minute worklife. Clear, flowable, low odor. I Order No. Mfr. No. Size (mL) Net Price MA100867704 29289 50 $15.07 E-00NS Hysol Epoxy Adhesive A non-sag epoxy with a five-minute worklife. Translucent, controlled flow, low odor. Order No. Mfr. No. Size (mL) Net Price MA100867707 29294 50 $15.52 E-05CL Hysol Epoxy Adhesive A toughened epoxy with a five-minute worklife. Ultra-clear, high peel, low odor. Order No. Mfr. No. Size (mL) Net Price MA100867710 29299 50 $16.55 E-20HP Hysol Epoxy Adhesive A high strength epoxy with a 20-minute worklife. Off-white, toughened. High peel, high shear. Bonds well to concrete. Order No. Mfr. No. Size (mL) Net Price MA100867719 29314 50 $15.38 MA100867720 29315 200 57.49 E-40FL Hysol Epoxy Adhesive A toughened epoxy with a 40-minute worklife. Gray, flexible and impact-resistant. Low odor. Order No. Mfr. No. Size (mL) Net Price MA100867713 29304 50 $15.38 E-60NC Hysol Epoxy Adhesive A potting compound with a 60-minute worklife. Black opaque and low viscosity. Electrically noncorrosive. Order No. Mfr. No. Size (mL) Net Price MA100867724 29324 50 $14.58 MA100867726 29326 400 67.61 E-90FL Hysol Epoxy Adhesive A toughened epoxy with a 90-minute worklife. Gray, flexible, impact-resistant. Low odor. Order No. Mfr. No. Size (mL) Net Price MA100867716 29309 50 $15.38 E-120HP Hysol Epoxy Adhesive An ultra-strength epoxy with a 120-minute worklife. Amber colored, non-sag, aerospace grade. Order No. Mfr. No. Size (mL) Net Price MA100867736 29353 50 $15.38 E-20NS Hysol Epoxy Adhesive A metal bonding epoxy with a 20-minute worklife. Light tan, non-sag, high peel and high shear. Order No. Mfr. No. Size (mL) Net Price MA100867354 29334 50 $15.50 E-30CL Hysol Epoxy Adhesive A glass-bonding epoxy with a 30-minute worklife. Ultra-clear, low viscosity and impact-resistant. Order No. Mfr. No. Size (mL) Net Price MA100867727 29329 50 $15.07 E-60HP Hysol Epoxy Adhesive A high strength epoxy with a 60-minute worklife. Off-white, toughened, high peel and high shear. Order No. Mfr. No. Size (mL) Net Price MA100867722 29319 50 $15.38 U-05FL Hysol Urethane Adhesive A two-part, high performance urethane adhesive with a five-minute worklife. Off-white, bonds to metal, flexible, high peel, high shear and impact-resistant. Order No. Mfr. No. Size (mL) Net Price MA100867733 29348 50 $16.66 U-09FL Hysol Urethane Adhesive A two-part, high performance urethane adhesive with a 10-minute worklife. Ultra-clear, bonds to plastic, highly flexible, high peel and impact-resistant. Order No. Mfr. No. Size (mL) Net Price MA100867739 29460 50 $19.38 608 Hysol Epoxy Adhesive A fast setting, high strength, low odor multiple surface structural adhesive with a five-minute worklife. Cures at room temperature to form a clear bondline. Order No. Mfr. No. Size (mL) Net Price MA100868100 83075 50 $14.86 Loctite 1C Hysol Epoxy Adhesive High temperature, chemically-resistant, white paste adhesive and multiple surface structural adhesive with a 20-minute worklife. It has excellent gap filling capabilities. Order No. Mfr. No. Size (oz) Net Price MA100869851 1373425 4 $11.09 50 mL Dual Cartridge Manual Applicator Features: dispenser apply product with minimal waste Use With: cartridges Used to Dispense: Order No. Mfr. No. Net Price MA100868647 98472 $60.81 Static Mix Nozzle Static mix nozzle for use with two-part construction adhesive epoxy packaged in 300 mL cartridges. Order No. Mfr. No. Use With Cartridge (mL) Threads per Inch Thread Dia. (in) I.D. (mm) Length (in) Pkg. Qty. Net Price MA100868949 1100962 300 9 7/8 11.2 9.98 3 $8.74 MA100868950 1100963 300 9 7/8 14.3 15.3 3 8.74

Previous Page
Next Page