Applied Product Catalog 2016 2017 Page 245 Applied Product Catalog 2016/2017

245 Industrial Supplies and Expertise Industrial Chemicals & Coatings DFense Blok Quick Patch Surface Wetting Agent Wearing Compound Fast Cure (FC) * I Dfense Blok Quick Patch Features: cure 30 minutes functional cure resistant epoxy for emergency repair Order No. Mfr. No. Color Size (lb) Container Net Price MA101690466 11320 Gray 1 Jar $96.11 Dfense Blok Surface Wetting Agent Features: wearing compounds surfaces Order No. Mfr. No. Color Size (lb) Container Net Price MA101339806 11340* Orange 1 Jar $78.58 Dfense Blok Wearing Compound Features: Order No. Mfr. No. Color Size (lb) Container Net Price MA101339805 11330* Gray 30 Pail $646.13 Dfense Blok Fast Cure (FC) Features: service in 2 to 3 hours Order No. Mfr. No. Color Size (lb) Container Net Price MA101731863 11350* Gray 9 Pail $389.11 Korrobond 95 Backing Compound Features: cone and gyratory crushers Color: Red Order No. Mfr. No. Size (lb) Container Net Price MA110782016 81095 20 Pail $122.15 Nordbak Backing Material Features: in crushers and grinding mills of gaps between backing and liners or support structures resistance Caution: respirator when welding or torch cutting near cured compound Compound Type: Backing Color: Blue/Green Container: Kit I Order No. Mfr. No. Size (kg) Net Price MA100869830 1324545 10 $82.76 PC 7393 Rapid Rubber Repair Premium-quality belt repair product designed to repair conveyor belts and other damaged rubber equipment quickly and easily. Repairs will have the same durability and flexibility as the belt. The 400 mL cartridge requires the use of a Loctite Rapid Rubber Repair Dispenser. Also available in a kit with etching agent, cleaner, accelerator, brushes and plastic towels. Color: Black Functional Cure: 2 h Operating Temperature: 180 F Adhesive Tensile Shear: 13,000 psi * I Nordbak Trowel Mix Features: backing material is required (-28 C to 82 C) Applications: heads and diaphragms Compound Type: Backing Color: Brown Container: Kit I Order No. Mfr. No. Size (lb) Net Price MA100867927 39748 40 $234.06 Order No. Mfr. No. Size (mL) Container Pkg. Qty. Net Price MA100868252 96676 150 Coaxial Cartridge 1 $68.04 MA100868251 96675 400 Cartridge 1 141.14 MA100868277 39633* Static Mixer 6 28.96

Previous Page
Next Page