Applied Product Catalog 2016 2017 Page 25 Applied Product Catalog 2016/2017

25 Industrial Supplies and Expertise Hand, Power & Analytical Tools Tradesman Vise Features: and lubricants in for a lifetime of use minimizing side play Applications: or maintenance work parts, fabrications and components Order No. Mfr. No. Jaw Opening (in) Jaw Width (in) Pipe Jaw Capacity (in) Throat Depth (in) Net Price MA101661120 63199 4 4 1/2 1/4 to 2 1/2 3 1/4 $640.00 MA101663575 63200 5 5 1/2 1/4 to 3 3 3/4 780.00 MA101663576 63201 6 1/2 1/4 to 3 1/2 4 870.00 MA101636198 63202 7 8 1/8 to 3 1/2 4 3/4 1,300.00 Mechanics Vise Features: ensuring maximum stability tough durable finish Order No. Mfr. No. Pipe Jaw Capacity (in) Jaw Opening (in) Jaw Width (in) Throat Depth (in) Height (in) Length (in) Width (in) Wt. (lb) Net Price MA101643444 21300 1/4 to 2 4 1/2 4 3 7/16 8.6 15.6 7.4 36.45 $250.00 MA101633085 21400 1/4 to 2 1/2 5 1/4 5 3 3/4 9.4 15.8 10.0 52.80 350.00 MA101633163 21500 1/4 to 3 1/2 5 3/4 6 4 1/8 10.8 17.7 11.0 69.35 450.00 MA102016927 21800 1/4 to 3 1/2 8 1/4 8 4 3/4 11.5 20.5 11.0 91.50 650.00 Utility Vise Features: Applications: Order No. Mfr. No. Jaw Opening (in) Jaw Width (in) Pipe Jaw Capacity (in) Throat Depth (in) Net Price MA101632061 11126 4 4 1/2 1/8 to 2 2 5/8 $140.00 MA101632062 11127 5 5 1/2 1/8 to 2 1/2 3 7/16 180.00 MA101658276 11128 5 1/2 6 1/2 1/8 to 2 1/2 3 11/16 240.00 MA101658273 191 6 6 1/4 1/8 to 3 4 3/16 320.00 MA101641810 11800 7 1/2 8 1/8 to 3 4 1/2 450.00 ATV All-Terrain Vise Features: and includes a hitch pin for security bench or trailer for even greater versatility with the included mounting bracket Order No. Mfr. No. Max. Jaw Opening (in) Jaw Width (in) Throat Depth (in) Net Price MA110852375 10010 5 3/4 6 5 $280.00 Bench Chain Vise Features: to base handy pipe rest and bender plastic pipe neoprene-coated to prevent scoring pipe Order No. Mfr. No. Min. Pipe Capacity (in) Max. Pipe Capacity (in) Type Net Price MA101499949 40185 1/8 2 1/2 Bench $152.52 MA101499969 40195 1/8 4 Chain 248.32 MA101501091 40210 1/4 6 Bench 447.20 Portable Tristand Chain Vise Features: easy carrying and setup increased convenience handling pipe, fittings, sealants, soldering paste and any other job-related materials Min. Pipe Capacity: 1/8 in No. of Legs: 3 Order No. Mfr. No. Max. Pipe Capacity (in) Type Net Price MA102065633 16703 2 1/2 Chain $349.97 MA101703624 36273 12 Tripod 462.82 Pilot Bearing Puller Applications: Order No. Mfr. No. Min. Jaw Spread (in) Max. Jaw Spread (in) Length (in) Net Price MA100601534 1172 1/2 2 1 3/4 $104.74 Puller Ideal for pulling many small parts having tapered included. Features: Applications: parts with tapped holes Block Width: 8 1/4 in Order No. Mfr. No. Forcing Screw Length (in) Min. Spread (in) Max. Spread (in) Net Price MA100605342 522 4.4 2 7 3/4 $89.92 the ATV is designed for easy transport while driving or repositions it while working tight fit in the hitch and reduce vibration while driving handling other bulkier material when not in use to provide more usable work area cutters and reamers without slippage at hand life and transport convenience three-pipe benders and ceiling brace screw ease of transport

Previous Page
Next Page