Applied Product Catalog 2016 2017 Page 254 Applied Product Catalog 2016/2017

254 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Chemicals & Coatings High Performance V2100 System, Enamel Aerosol Features: and superior gloss retention temperatures up to 200 F (93 C) Applications: piping, racks, conveyors, machinery, equipment, doors and structural steel implements, machinery and equipment Compliances: Agriculture Canada approved Container: Spray, Aerosol Dry Time: 2 h I Order No. Mfr. No. Color Finish Net Wt. (oz) Net Price MA100911969 V2124838 Safety Blue Gloss 15 $7.97 MA100911971 V2133838 Safety Green Gloss 15 7.97 MA100911973 V2155838 Safety Orange Gloss 15 8.05 MA100911974 V2163838 Safety Red Gloss 15 8.05 MA100912104 V2143838 Safety Yellow Gloss 15 8.05 MA100912108 V2164838 Bright Red Gloss 15 7.97 MA100912122 209717 International Harvester Red Gloss 15 8.99 MA100912107 V2156838 Equipment Orange Gloss 15 7.97 MA100912106 V2148838 Equipment Yellow Gloss 15 7.97 MA100912105 V2147838 Industrial Yellow Gloss 15 7.97 MA100912119 209714 John Deere Yellow Gloss 15 8.99 MA100912102 V2134838 Bright Green Gloss 15 7.97 MA100911972 V2137838 Dark Green Gloss 15 7.97 MA100912103 V2138838 Hunter Green Gloss 15 7.97 MA100911970 V2125838 Deep Blue Gloss 15 7.97 MA100912101 V2123838 Light Blue Gloss 15 7.97 MA100912112 V2175838 Chestnut Brown Gloss 15 7.97 MA100912111 V2171838 Tan Gloss 15 7.97 MA100911977 V2179838 Black Gloss 15 7.97 MA100911976 V2178838 Black Flat 15 7.97 MA100911975 V2177838 Black Semi-Gloss 15 7.97 MA100912113 V2176838 a Black Flat 15 8.05 MA100912100 V2116838 Aluminum Flat 15 7.97 MA100911968 V2115838 Silver Aluminum Flat 14 7.97 MA100912137 V2119838 Stainless Steel Flat 14 10.91 MA100911979 V2183838 Light Machine Gray Gloss 15 7.97 MA100911981 V2187838 Dark Machine Gray Gloss 15 7.97 MA100912110 V2170838 Almond Gloss 15 7.97 MA100912116 V2192838 White Gloss 15 7.97 MA100911982 V2190838 White Flat 15 7.97 MA100912117 V2196838 Fleet White Gloss 15 7.97 MA100911967 V2102838 Crystal Clear Gloss 14 7.97 a High heat paint. High Performance V2100 System, Enamel Primer Aerosol Features: primers Applications: previously painted metal Use With: Container: Spray, Aerosol Dry Time: 2 h Max. Temperature Rating: 200 F I Order No. Mfr. No. Color Size (oz) Net Price MA100911978 V2182838 Gray 15 $7.97 MA100912124 V2169838 Red 15 8.99 High Performance V2100 System, Galvanizing Compound Aerosol Features: protection Applications: welds, galvanized ducts, storage tanks, fences, gutters, trucks, trailers, offshore applications and utility towers Container: Spray, Aerosol Dry Time: 2 h Max. Temperature Rating: 200 F I Order No. Mfr. No. Type Size (oz) Net Wt. (oz) Net Price MA100911980 V2185838 Cold Galvanizing 20 15 $10.91 MA100912144 V2117838 Bright Galvanizing 20 15 15.69 Industrial Choice 1600 System, Galvanizing Compound Aerosol Features: Applications: Container: Spray, Aerosol Dry Time: 1 h Max. Temperature Rating: 200 F I Order No. Mfr. No. Color Net Wt. (oz) Net Price MA100912082 1685830 Gray 14 $6.11 Overall Enamel Spray Paint & Primer Features: Applications: low cost and fast dry time are required Container: Spray, Aerosol Dry Time: 1 h I Overall Enamel Spray Paint Order No. Mfr. No. Color Finish Net Wt. (oz) Net Price MA100911990 V2402830 Black Gloss 10 $3.28 MA100911999 V2412830 Aluminum Gloss 10 3.28 MA100911996 V2409830 Yellow Gloss 10 3.28 MA100911997 V2410830 Green Gloss 10 3.28 MA100912000 V2413830 Machine Gray Gloss 10 3.28 MA100911992 V2404830 Black Flat 10 3.28 MA100911993 V2405830 White Flat 10 3.28 MA100911991 V2403830 White Gloss 10 3.28 MA100912001 V2414830 Orange Gloss 10 3.28 MA100911994 V2407830 Red Gloss 10 3.28 MA100911995 V2408830 Blue Gloss 10 3.28 Overall Enamel Spray Primer Use With : Order No. Mfr. No. Color Finish Net Wt. (oz) Net Price MA100911989 V2401830 Gray Flat 10 $3.28

Previous Page
Next Page