Applied Product Catalog 2016 2017 Page 257 Applied Product Catalog 2016/2017

257 Industrial Supplies and Expertise Industrial Chemicals & Coatings High Performance V7400 System DTM Alkyd Enamel A lower VOC version of Rust-Oleum's original direct-to-metal (DTM) rust preventative coating that provides metal surfaces with the ultimate protection from the ravages of rust corrosion. Features: spills, fumes, oil and grease retention Applications: maintenance including machinery, equipment, pipes, handrails, trim, doors, new construction, OEM and more Compliances: Container: Can Dry Time: 8 h Recommended Primer: V7400 System Primers Max. Temperature Rating: 212 F I Order No. Mfr. No. Color Finish Size (gal) Net Price MA101324935 245403 Black High Gloss 1 $51.57 MA101417528 245443 Navy Gray Gloss 1 51.57 MA101417981 245474 Safety Blue Gloss 1 59.62 MA101417749 245478 Safety Red Gloss 1 63.97 MA101418091 245479 Safety Yellow Gloss 1 63.97 High Performance 7400, System 450 VOC Alkyd Enamel Features: metal surfaces from rust and corrosion performance Applications: outdoor signage Compliances: Container: Can Dry Time: 9 h I Order No. Mfr. No. Color Finish Size (gal) Net Price MA100912293 956402 Safety Orange High Gloss 1 $57.84 MA100912292 944402 Safety Yellow High Gloss 1 57.84 MA100912270 925402 Safety Blue High Gloss 1 52.99 MA100912225 412402 Black Flat 1 48.33 MA100912228 634402 Black High Gloss 1 48.33 MA100912281 2766402 White High Gloss 1 56.11 Typical Environment Color & Gloss Surface Prep Required Abrasion Resistance Chemical & Corrosion Rust-Oleum Products Recommended Applications ALKYD Mild to Moderate High Low Medium Medium V7400 System V6400 System 2500 System General plant maintenance including machinery, equipment structural steel, pipes, metal cabinets and lockers, railings, trim, doors and gates, vents and outdoor signage. ACRYLIC Mild to Moderate High Low to Medium Low to Medium Low to Medium 5200 System Sierra Beyond Sierra MetalMax Highly populated areas requiring low odor and minimal to no VOC including machinery, equipment, structural steel, pipes, metal cabinets and lockers, railings, trim, doors and gates, vents, outdoor signage. EPOXY Moderate to Severe Low to High High Low to High High 9100 System Concrete Saver Floor Coatings Sierra S40 Concrete Floor Coating Steel beams, structural steel, towers, concrete floors, conveyors, industrial equipment, storage tanks and steel handrails. Great for indoor use. URETHANE Severe High High High Call for recommendations Tanks, towers, equipment, metal buildings, structural steel and other rusted surfaces. Great for outdoor use. May require epoxy primer (see Technical Data Sheet).

Previous Page
Next Page