Applied Product Catalog 2016 2017 Page 262 Applied Product Catalog 2016/2017

262 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Chemicals & Coatings DURA-INK 15 - Permanent Ink Marker with Fine Bullet Tip Features: Tip Size: 1/16 in Order No. Mfr. No. Color Net Price MA111791933 96022 Red $1.63 MA111791934 96023 Black 1.63 MA111791935 96025 Blue 1.63 MA111791936 96026 Green 1.63 MA111791937 96027 Silver 1.63 DURA-INK 25 - Permanent Ink Marker with Medium Chisel Tip Features: Tip Size: 1/8 in to 1/4 in Order No. Mfr. No. Color Net Price MA111791966 96222 Red $2.53 MA111791967 96223 Black 2.53 DURA-INK 55 - Permanent Ink Marker with Medium Chisel Tip Features: Tip Size: 1/16 in to 3/16 in Order No. Mfr. No. Color Net Price MA111791984 96528 Red $1.70 MA111791985 96529 Black 1.70 MA111791986 96530 Blue 1.70 MA111791987 96531 Green 1.70 B Paintstik - Multi-Purpose Permanent Solid Paint Crayon Features: priming, increasing productivity Length: 4 3/4 in Dia.: 11/16 in Order No. Mfr. No. Color Net Price MA111791574 80220 White $1.90 MA111966458 80221 Yellow 1.99 MA111966459 80222 Red 2.05 MA111966460 80223 Black 2.05 MA111791576 80224 Orange 2.05 MA111966461 80225 Blue 2.05 MA111791577 80226 Green 2.05 Quik Stik - Fast-Drying Solid Paint in Twist-Up Holder Features: Order No. Mfr. No. Color Net Price MA111791509 61049 Red $5.90 MA111791510 61050 Black 5.90 MA111791511 61051 White 5.90 MA111791512 61053 Yellow 5.90 MA111791557 61069 Green 5.90 MA111791558 61070 Blue 5.90 Quik Stik Mini - Fast-Drying Solid Paint in Twist-Up Holder Features: clothing clean Order No. Mfr. No. Color Net Price MA111791559 61126 White $3.42 MA111791560 61127 Yellow 3.42 MA111791561 61128 Red 3.42 MA111791562 61129 Black 3.42 Tempilstik - Fast, Accurate Surface Temperature Indicator Features: inspection traceability Compliances: III and VIII, ANSI/ASME Code B31.1 and B31.3 Order No. Mfr. No. Temperature (F) Net Price MA111966191 28000 100 $13.23 MA111966195 28006 150 13.23 MA111966201 28012 200 13.23 MA111966206 28019 250 13.23 MA111966213 28026 300 13.23 MA111966218 28031 350 13.23 MA111966222 28035 400 13.23 MA111966225 28039 450 13.23 MA111966229 28043 500 13.23 MA111966231 28045 550 13.23 MA111966232 28046 575 13.23 MA111966233 28047 600 13.23

Previous Page
Next Page