Applied Product Catalog 2016 2017 Page 264 Applied Product Catalog 2016/2017

264 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Chemicals & Coatings SP 603 Blue Layout Fluid Prevents metal glare when marking dies and templates. Features: Fanspray Nozzle greenhouse gas propellants Applications: Compliances: Container: Aerosol I Order No. Mfr. No. Size (oz) Net Wt. (oz) Net Price MA101567635 S00603000 16 12 $6.34 SP 606 Layout Fluid Remover Specially formulated to remove layout fluids quickly. Color: Clear Container: Aerosol I Order No. Mfr. No. Size (oz) Net Wt. (oz) Net Price MA101567637 S00606000 16 12.75 $5.71 WL 740 Zinc-Rich Cold Galvanizing Compound S00740000 Features: environments to or better than hot-dipped galvanizing Compliances: Color: Gray Container: Aerosol I Order No. Mfr. No. Size (oz) Net Price MA101557702 S00740000 16 $10.77 MA110402291 S00840000 20 12.20 WL 739 Silver Galvanizing Coating Features: Compliances: Container: Aerosol I Order No. Mfr. No. Color Size (oz) Net Wt. (oz) Finish Net Price MA101532041 S00739000 Aluminum 16 14 Gloss $10.48 Safe-Mark Food Contact Surface Marker Features: processing equipment just about any surface the back of the marker barrel, preventing it from falling off during use Applications: Compliances: compounds category R1 Tip Size: Medium Locked Tip Order No. Mfr. No. Color Net Price MA111782894 57806 Red $8.11 MA111782893 57805 Orange 8.11 MA111780822 57804 Yellow 8.11 MA111782895 57807 Green 8.11 MA111780820 57801 Blue 8.11 MA111740219 57802 Black 7.87 MA111780821 57803 White 8.11 Zinc-It Instant Cold Galvanize High performance coating of 93% pure zinc that electrochemically bonds with ferrous metals to form a galvanic cell. Features: Applications: damaged galvanized coatings Caution: on the label Compliances: Container: Aerosol I Order No. Mfr. No. Size (oz) Net Wt. (oz) Net Price MA101852022 18412 16 13 $11.64

Previous Page
Next Page