Applied Product Catalog 2016 2017 Page 27 Applied Product Catalog 2016/2017

27 Industrial Supplies and Expertise Hand, Power & Analytical Tools 17 1/2 Ton Mechanical Push-Puller Portable steel press for field or maintenance jobs used for removing or replacing bearings, gears, pinions, pulleys, wheels or bushings. Features: pushing or pulling force, depending on setup leg end caps threaded 5/8-18 Set Contents for 938 Mfr. No. Desc. Qty. Accessories 1106 9 1/2 in Legs (4 1/2 lb/pair) 2 24827 Leg End Caps 2 - Forcing Screw 1 - Forcing Nut 1 - Cross Block 1 - Sliding Plate 2 - Washers 3 Order No. Mfr. No. Capacity (tons) Max. Reach (in) Spread Range (in) Net Price MA100605831 938 17 1/2 11 1/2 3 1/8 to 11 3/4 $293.84 Mechanical Push-Puller Legs For use with 10 ton capacity Push-Puller (Mfr. No. 927). Pkg. Qty.: 2 Thread Lower: 5/8-18 x 5/8 in Thread Upper: 1/2-20 Order No. Mfr. No. Length (in) Net Price MA100601434 1103 4 3/4 $59.80 MA100601428 1100 6 3/4 49.54 MA100601430 1102 11 3/4 62.78 For use with 17 1/2 ton capacity Push-Puller (Mfr. No. 938). Thread Lower: 5/8-18 x 1 in Thread Upper: 3/4-16 Order No. Mfr. No. Length (in) Net Price MA100601438 1106 9 1/2 $87.51 MA100601435 1104 16 1/2 110.62 Blind Housing Puller Kit Easy dismounting of ball bearings in blind housings. The SKF TMMD 100 is specially designed to allow easy and quick dismounting of deep groove ball bearings with interference fit on both rings. The puller is suitable for use in both blind housings and shaft applications. In addition to dismounting open bearings, the TMMD 100 can be used to dismount sealed bearings after the removal of the seal. The TMMD 100 is suitable for dismounting up to 71 different SKF deep groove ball bearings from shaft diameters, ranging between 10 to 100 mm (0.4 to 3.9 in). Features: good grip and allowing application of higher dismounting forces longevity bearings from sliding down spindle during dismounting Order No. Mfr. No. Reach (in) Max. Reach (in) Spread Range (in) Net Price MA101170638 TMMD100 5.3 6.7 0.4 to 3.9 $1,164.37 Multi-Purpose Bearing & Pulley Puller Set This set includes drop forged components that can be used in a variety of combinations for a wide range of pulling jobs. Set Contents for 4534 Desc. Qty. Forcing Screws (Live Center) 3/4 in - 16 x 6 11/16 in 1 3/4 in - 16 x 5 in 1 Cross-Bar Yokes 3 pin-hole @ 3 1/4 in to 5 1/2 in 1 2 pin-hole @ 2 3/8 in to 3 3/8 in 1 Puller Jaws 1 3/8 in Max. 1 1 5/8 in Max. 1 1 3/4 in Max. 1 Accessories Clamp Bolts 2 Jaw Pins with Ball Spring 1 pr. Capped Bolts 3 pr. Blow-molded Plastic Storage Case 1 Order No. Mfr. No. Max. Reach (in) Min. Spread (in) Max. Spread (in) Net Price MA101535802 4534 2 1/4 3 5 $200.92 Blind Hole Bearing Puller Set For pulling jobs requiring an internal pull. Select the appropriate-sized collet by comparing it with the application. Insert the collet, expand it to fit the hole, then attach the slide hammer assembly. Set Contents for 4581 Size (in) Collets 7/16 to 1/2 9/16 to 11/16 5/8 to 1 1 to 1 1/4 Accessories 2 1/2 lb Slide Hammer with T-Handle Blow-molded Plastic Storage Case Order No. Mfr. No. Net Price MA101532291 4581 $191.35 10 Ton Mechanical Push-Puller Portable steel press for field or maintenance jobs used for removing or replacing bearings, gears, pinions, pulleys, wheels or bushings. Features: pushing or pulling force, depending on setup with leg end caps Set Contents for 927 Mfr. No. Desc. Qty. Accessories 1100 6 3/4 in Legs (1 1/2 lb/pair) 2 24827 Leg End Caps 2 - Forcing Screw 1 - Forcing Nut 1 - Cross Block 1 - Sliding Plate 2 - Washers 3 Order No. Mfr. No. Capacity (tons) Max. Reach (in) Spread Range (in) Net Price MA100605830 927 10 8 1/4 2 1/8 to 7 1/4 $171.74

Previous Page
Next Page