Applied Product Catalog 2016 2017 Page 290 Applied Product Catalog 2016/2017

290 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Janitorial Products Mr. Clean Magic Eraser Original Brighten up your home by helping to renew its surfaces. Mr. Clean Magic Eraser Original will help your walls, baseboards, floors, switch plates, blinds and more look like new again by easily removing scuff marks and dirt. To discover the cleaning possibilities, simply take a swipe. Its water-activated micro-scrubbers reach into the surface grooves, lifting away built-up grease and soap scum. The Mr. Clean Magic Eraser Original is so powerful that each swipe removes more grime. No harsh chemicals. Order No. Mfr. No. Pads per Box Pkg. Qty. (Boxes) Net Price MA105948564 PGC82027 4 pads 6 $41.47 PRO Floor Broom Fine Sweeping Floor Broom Applications: Trim Length: 2 3/4 in Order No. Mfr. No. Fill Material Block Length (in) Net Price MA101829451 81206 Blue Flagged Polypro 18 $15.69 MA101827606 81207 Blue Flagged Polypro 24 20.50 Medium Sweeping Floor Broom Applications: Trim Length: 2 3/4 in Order No. Mfr. No. Fill Material Block Length (in) Net Price MA101905004 81211 Black Tampico 18 $15.75 MA101829692 81212 Black Tampico 24 20.38 MA101813795 81216 Blue Polypro 18 15.32 MA101830940 81217 Blue Polypro 24 19.83 Coarse Sweeping Floor Broom Applications: Trim Length: 2 3/4 in Order No. Mfr. No. Fill Material Block Length (in) Net Price MA101830941 81236 Blue Polypro 18 $14.33 MA101855956 81237 Blue Polypro 24 19.31 MA101855066 81246 Palmyra/Tampico 18 12.76 MA101827214 81247 Palmyra/Tampico 24 16.66 Floor Brush Brace 75115 75144 Sturdy, metal-plated, rust-resistant braces provide additional support and fit all handles. Use With: Order No. Mfr. No. Type Net Price MA101443116 75115 Handle Brace $3.94 MA101476940 75144 Full Brace 9.60 Metal Handle with Threads Use With: Order No. Mfr. No. Length (ft) Dia. (in) Net Price MA101414277 77018 5 7/8 $15.30 Threaded Wooden Handle Use With: Order No. Mfr. No. Thread Type Dia. (in) Length (ft) Net Price MA101443124 77004 Wood 1 1/8 5 $8.11 MA101414502 77014 Wood 15/16 6 9.91 MA101442021 77016 Metal 1 1/8 5 10.23 Tapered Push Broom Handle Features: Order No. Mfr. No. Length (ft) Dia. (in) Net Price MA101414276 77017 5 1 1/8 $8.87 Looking for a specific part or manufacturer? Reference the Index located in the back of the catalog! Don't Forget...

Previous Page
Next Page