Applied Product Catalog 2016 2017 Page 299 Applied Product Catalog 2016/2017

299 Industrial Supplies and Expertise Janitorial Products HAND MEDIC Professional Skin Conditioner GOJO HAND MEDIC Professional Skin Conditioner is specifically formulated for professional technicians for use in their work environments. Quickly absorbs and does not feel greasy. Features: * Product Description Order No. Mfr. No. Size Container Pkg. Qty. Net Price GOJO HAND MEDIC Professional Skin Conditioner MA101968556 8142-12* 2 floz Bottle 12 $57.72 MA101851127 8150-12* 5 floz Tube 12 99.84 MA101811005 8145-06* 8 floz Bottle w/ Pump 6 74.40 MA101791397 8242-06* ,a 500 mL Refill 6 108.12 GOJO HAND MEDIC Dispenser MA101961048 8200-12 500 mL Dispenser 1 17.85 a Use this refill for dispenser 8200. Rags & Wiping Cloths All materials are carefully produced from new and reclaimed fabrics. These materials are cleaned and sterilized to ensure top quality consistency with every order. All 25 lb and 50 lb boxes have cut-out handles for easy lifting and relocation of boxes. All boxes have a perforated knock-out panel on one side for clean, easy dispensing. Other package sizes and rag types available. Cloth Type Features Applications Size (lb) Container Order No. Mfr. No. Net Price White Sheeting Low lint, Absorbent cotton Painting, Low lint, Wiper 25 Box MA101756331 30-450-B $41.28 White Polo T-Shirt Highly absorbent, General purpose Painting, Low lint, Wiper 10 Box MA101732793 30-550-C 21.43 25 Box MA101732792 30-550-B 50.53 White Fleece/Sweatshirt Soft, Absorbent, General purpose Polishing, Low lint, Wiper 25 Box MA101755459 20-206W-B 36.56 White Cotton Knit Highly absorbent, 100% cotton Polishing, Wiper 10 Box MA101757390 20-204W-C 23.72 Recycled Fleece/Sweatshirt Soft, Absorbent, General purpose General purpose, Grease, Oil 25 Box MA101756329 20-206-B 24.72 Recycled Cotton Flannel Soft, Absorbent, 100% cotton, General purpose Cleaning, Polishing, Heavy spills 25 Box MA101733861 20-204-B 31.84 Recycled Colored Polo T-Shirt Soft, Absorbent, General purpose General purpose, Grease, Oil 50 Box MA101755529 20-202-A 48.12 Recycled Color Terrycloth Highly absorbent Cleaning, Polishing, Heavy spills 25 Box MA101733205 20-208-B 43.50 Recycled Polo T-Shirt Soft, Absorbent, General purpose General purpose, Grease, Oil 10 Box MA101755458 20-202-C 10.35 25 Box MA101735127 20-202-B 24.72 Bag MA101733203 20-202-B-BAGS 24.72 New White T-Shirt Highly absorbent Auto body shops, Polishing, Other painting applications 25 Box MA101779333 10-100-B 74.22 New Grey T-Shirt Low lint Staining, Polishing 10 Box MA101733202 10-100G-C 22.85 25 Box MA101733201 10-100G-B 55.08 Huck Towels Multi-use, Utility towel, Low lint Glass, Mirrors 25 Box MA101755534 30-250ST-B 77.99 Brawny Industrial Disposable Shop Towels Features: maintenance applications including vehicle maintenance making them a terrific replacement for more expensive cloth shop towels and rags Color: White * Order No. Mfr. No. Type Towel Type Sheets per Box/Roll Container Towel Size (in) Pkg. Qty. Net Price MA101751927 GPC200-70/03* Heavy-Duty All-Purpose Wipers 90 Box 9.25 x 16.30 10 $111.40 MA101755798 GPC250-60 Heavy-Duty Hardwound Rolls 800 Roll 9.80 x 13.25 1 92.74

Previous Page
Next Page