Applied Product Catalog 2016 2017 Page 303 Applied Product Catalog 2016/2017

303 Industrial Supplies and Expertise Janitorial Products JRT Bathroom Tissue Features: Color: White Type: Jumbo Roll Order No. Mfr. No. Ply Sheet Size (in x ft) Pkg. Qty. (Pieces) Net Price MA101793171 BWK6100 2 3 5/8 x 1,000 12 $46.05 Kleenex Facial Tissue Features: attractive packaging and easy maintenance when it's time to change the box Color: White Sheet Size: 8.4 in x 8 in Ply: 2 Order No. Mfr. No. Qty. Pkg. Qty. Net Price MA101616584 KCC21400 100 Tissues per Box 36 $83.59 *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates. Preference Facial Tissue Features: recycled content and post-consumer fiber content Color: White Ply: 2 Order No. Mfr. No. Sheet Size (in) Type Sheets per Box Pkg. Qty. Net Price MA101715489 GPC481-00 7.65 x 8.85 Flat Box 100 30 $47.42 2-Ply Jumbo Bathroom Tissue Features: Color: White Dia.: 9 in Sheet Size: 3 1/2 in x 1,000 ft * PRODUCT CERTIFIED FOR REDUCED ENVIRONMENTAL IMPACT. VIEW SPECIFIC ATTRIBUTES EVALUATED: UL.COM/EL UL-175 Description Order No. Mfr. No. System Format Pkg. Qty. Net Price Envision Bathroom Tissue MA101764489 GPC127-98 a, * Jumbo Jr. Roll 8 $46.44 Acclaim Bathroom Tissue MA101717377 GPC137-28 Jumbo Roll 8 46.96 a Meets or exceeds EPA comprehensive procurement guidelines for minimum post-consumer fiber content. Contains at least 25% post-consumer recycled fiber. Brute Round Containers & Lids Features: Color: Gray Size (gal) Round Container Lid Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price 10 MA101693701 RCP2610GRA $27.21 MA101739621 RCP2609GRA $11.11 20 MA101694597 RCP2620GRA 37.52 MA101694854 RCP2619- 60GRA 12.48 55 MA101693553 RCP2655GRA 121.87 MA101695118 RCP2654GRA 42.21 Linear Low-Density Commercial Can Liners Features: conditions Color: White Order No. Mfr. No. Capacity (gal) Liner Size (in) Grade Mil Gauge Pkg. Qty. Net Price MA101755028 JAG W2432X 15 24 x 32 Medium 0.5 500 $41.36 MA101753080 JAG W3036X 20 to 30 30 x 36 XX-Heavy 0.9 100 22.83 MA101752919 JAG W3858X 60 38 x 58 XX-Heavy 0.9 100 44.00 Color: Gray Order No. Mfr. No. Capacity (gal) Liner Size (in) Grade Mil Gauge Pkg. Qty. Net Price MA101766560 JAG G3339G 33 33 x 39 Super Extra-Heavy 1.3 100 $37.39 MA101754943 JAG G4046G 40 to 45 40 x 46 Super Extra-Heavy 1.3 100 52.72 MA101755785 JAG G4347G 56 43 x 47 Super Extra-Heavy 1.3 100 58.65 MA101751964 JAG G3858G 60 38 x 58 Super Extra-Heavy 1.3 100 62.78

Previous Page
Next Page