Applied Product Catalog 2016 2017 Page 319 Applied Product Catalog 2016/2017

319 Industrial Supplies and Expertise General Industrial Products 32 Piece Square Zinc Plated Steel Keystock Assortment Features: and pulleys, gears, sprockets, etc. positive, zero backlash power transmission Compliances: Set Contents for 14680 Size (in) Qty. 12 in Zinc-Plated Square Keystock 3/16 6 1/4 6 5/16 6 3/8 6 7/16 4 1/2 4 Finish: Zinc Plated Material: Steel Order No. Mfr. No. Length (in) Net Price MA101460640 14680 12 $62.02 Plated Steel Step Keystock Features: Applications: a gear, sprocket, sheave, pulley, coupling, etc. Compliances: Finish: Zinc Plated Length: 12 in Material: Low Carbon Steel Type 1 - For Shafts Order No. Mfr. No. A (in) B (in) C (in) D (in) Net Price MA101414318 15801 3/16 3/32 1/8 1/16 $11.89 MA101414996 15807 3/8 3/16 5/16 1/8 12.98 MA101392707 15808 3/8 3/16 5/16 5/32 15.02 MA101394918 15821 3/4 3/8 5/8 5/16 31.97 MA101415391 15827 1 1/2 7/8 7/16 45.39 Type 2 - For Gears or Sprockets Order No. Mfr. No. A (in) B (in) C (in) D (in) Net Price MA101413960 15802 3/16 3/32 1/4 3/32 $11.31 MA101439460 15803 3/16 3/32 1/4 1/8 12.17 MA101391352 15804 1/4 1/8 5/16 1/8 11.94 MA101392625 15805 1/4 1/8 3/8 1/8 12.41 MA101413325 15806 1/4 1/8 3/8 3/16 12.98 MA101758421 15809 3/8 3/16 7/16 5/32 19.34 MA101412912 15810 3/8 3/16 1/2 3/16 15.36 MA101412981 15811 3/8 3/16 1/2 1/4 17.12 MA101810169 15814 1/2 1/4 5/8 3/16 20.18 MA101392708 15815 1/2 1/4 5/8 5/16 21.96 MA101415390 15824 3/4 3/8 7/8 7/16 40.81 Plated Rectangular Steel Keystock Used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Features: ensure tight fits in keyways for positive, zero backlash power transmission Applications: general maintenance and shop repairs Compliances: Finish: Zinc Plated Length: 12 in Material: Carbon Steel Order No. Mfr. No. Width (in) Height (in) Net Price MA101392705 15149 1/4 1/8 $2.61 MA101413958 15199 1/4 3/16 3.10 MA101414319 15299 5/16 1/4 3.55 MA101413235 15249 3/8 3/16 3.55 MA101392617 15324 3/8 1/4 3.77 MA101412907 15374 3/8 5/16 4.34 MA101391349 15349 1/2 1/4 4.43 MA101413320 15399 1/2 5/16 5.24 MA101413321 15449 1/2 3/8 6.03 MA101414991 15514 1/2 7/16 7.60 MA101393563 15424 5/8 5/16 6.10 MA101413234 15474 5/8 3/8 7.65 MA101412908 15524 5/8 1/2 8.81 MA101413957 15499 3/4 3/8 8.39 MA101391348 15549 3/4 1/2 9.58 MA101391347 15574 3/4 5/8 13.01 MA101414990 15624 1 3/4 21.65 Metric Rectangular Plated Steel Keystock Used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Features: metric keyway specifications identification easy Applications: Compliances: Finish: Gold Dichromate Plated Length: 12 in Material: Carbon Steel Order No. Mfr. No. Width (mm) Height (mm) Net Price MA101400617 05021 8 7 $4.28 MA101439454 05036 10 8 5.64 MA101413323 05061 12 10 8.39 MA101394917 05041 12 8 6.60 MA101413239 05051 14 9 8.68 MA101413959 05066 16 10 10.74 MA101391351 05071 18 11 12.81 MA101414323 05076 20 12 11.97 MA102196237 05091 28 16 20.61 Rectangular Metric Stainless Steel Keystock Features: corrosion is a concern undersized specifications pieces Finish: Unplated Length: 12 in Material: Stainless Steel Order No. Mfr. No. Width (mm) Height (mm) Net Price MA110300931 53305 8 7 $29.74 MA110300932 53315 10 8 46.46 MA110300933 53325 12 8 58.16 MA110300934 53330 12 10 57.40 MA110300935 53340 14 9 67.76 MA110300945 53350 16 10 82.11 MA110300946 53360 18 11 101.21 MA110300947 53370 20 12 140.52 Visit us online at Applied.com ! Don't Forget...

Previous Page
Next Page