Applied Product Catalog 2016 2017 Page 32 Applied Product Catalog 2016/2017

32 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hand, Power & Analytical Tools 20 V MAX XR Brushless 1/2" Impact Wrench Kit Features: Order No. Mfr. No. Impacts Per Minute Max. RPM Max. Torque (ft lb) Net Price MA111878160 DCF899P2 2,400 1,900 700 $698.58 18 V LXT Lithium-Ion Brushless 1/2" Hammer Driver/Drill Kit Features: charge of the application drilling applications Order No. Mfr. No. Blows Per Minute Max. RPM Max. Torque (in lb) Length (in) Net Price MA111747931 XPH07M 31,500 2,100 1,090 8 1/8 $481.77 18 V LXT Li-Ion Cordless 1/2" Hammer Driver-Drill Kit Features: Order No. Mfr. No. No Load RPM BPM Max. Torque (in lb) Battery Capacity (Amp-Hrs) Length (in) Net Wt. (lb) Net Price MA102027613 LXPH05 Low - 0 to 400 High - 0 to 1,500 Low - 0 to 6,000 High - 0 to 22,500 400 3 7 5/8 3.8 $481.77 Features: 430% total lifetime work with 3x more cycles Order No. Mfr. No. No Load RPM BPM Max. Torque (in lb) Battery Capacity (Amp-Hrs) Length (in) Net Wt. (lb) Net Price MA102311634 LXPH01 Low - 0 to 400 High - 0 to 1,500 Low - 0 to 6,000 High - 0 to 22,500 480 3 8 1/8 3.3 $445.94 lithium-ion 4.0 Ah battery BL1840 provides up to 35% more run time per charge lithium-ion 4.0 Ah battery BL1840 reaches a full charge in 40 minutes or less temperature

Previous Page
Next Page